Shop All Bin Cabinets
Global Industrial
36 in W, 72 in H, 18 D
Mfr # 500138
Zoro # G108589176
product price: $658.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$658.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 18
- Overall Height 72 in
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 500138
- Zoro # G108589176
- UPC # 707022331463
- Country of Origin China
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 18 |
Overall Height | 72 in |
Details
Color | Gray |
Material | Steel |
Description
Storage cabinet features reinforced doors that open a full 180° for complete access and close with a three-point locking system and key lock. Break resistant polypropylene plastic bins have generous hopper openings offer easy viewing and access. Bins fit efficiently on heavy-gauge steel adjustable shelves. Powder coat exterior finish. Cabinet measures 36W x 18D x 72H. Image shows the 48W x 24D x 78H cabinet with 20 bins.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Black 25 S Roller Wheel Bracket (25-2752-BLACK)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5-1/2 in W, 5 in H, 10-7/8 in L, Red, 8 PK (K-QUS230RD-8)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-DS-248)
- SAF-T-FENCE Wire Partition Panel, 19 In x 82 In (SAF-1982)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662143YL)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662143BL)
- GLOBAL INDUSTRIAL 36 in W, 42 in H, 18 D (500134)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662147YL)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662132YL)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (603400YL)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 126 Bins (HDC36-126-5295)
- Global Industrial Bin Cabinets