Shop All Bin Cabinets
Global Industrial
36 in W, 42 in H, 18 D
Mfr # 500134
Zoro # G908623834
original price:
$431.99
10% off
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 18
- Overall Height 42 in
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 500134
- Zoro # G908623834
- UPC # 707022330329
- Country of Origin China
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 18 |
Overall Height | 42 in |
Details
Color | Gray |
Material | Steel |
Description
Storage cabinet features reinforced doors that open a full 180° for complete access and close with a three-point locking system and key lock. Break resistant polypropylene plastic bins have generous hopper openings offer easy viewing and access. Bins fit efficiently on heavy-gauge steel adjustable shelves. Powder coat exterior finish. Cabinet measures 36W x 18D x 42H. Image shows the 48W x 24D x 78H cabinet with 20 bins.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Carrier, 1 Drum, 55 gal., 800 lb. (21VG48)
- GLOBAL INDUSTRIAL 60L x 28H Steel Pegboard Riser, Blue (606796)
- LYON Wire Decking, 24" D, 60" W, 300 lb Load Cap (GV6024FW6)
- DURHAM MFG Steel Enclosed Bin Shelving, 34 in W x 62 1/2 in H x 12 1/4 in D, 16 Shelves, Gray (022-95)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662149BL)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662132RD)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662136YL)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662133YL)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662145YL)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662148BL)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 72 Bins (DCBDLP724RDR-1795)
- Global Industrial Bin Cabinets