Shop All Direct Drive Exhaust Fans
Global Industrial
36 Blower Fan, Rotomold Plastic, Direct Drive, 11200 CFM, 3/4 HP
Mfr # 293039
Zoro # G808620162
product price: $958.99
/ea
Free Shipping & Returns
$958.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Voltage 115
- Propeller Material Plastic
- Includes Dual GFCI Outlets
- Depth 16-1/4 in
- Width (In.) 39-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 293039
- Zoro # G808620162
- UPC # 707022433297
- Country of Origin China
- Category Direct Drive Exhaust Fans
Dimensions
Depth | 16-1/4 in |
Width (In.) | 39-3/8 in |
Height (In.) | 39-3/8 in |
Details
Fan Voltage | 115 |
Propeller Material | Plastic |
Includes | Dual GFCI Outlets |
Item | Drum Fan |
Description
Permits higher levels of endurance during extreme temperatures and rough impact over traditional thin metal drum fans. This rugged construction with a TEAO motor with an IP rating of 42 allows for a multitude of commercial, industrial and agricultural applications both indoors and outdoors. The body and grilles are UV and chemical resistant. These fans also feature dual GFCI outlets to power any accessory needed, providing exceptional functionality and flexibility. Fans come with a 25 foot power cord with 14AWG plug. ETL & cETL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OUTLAND ENGINEERING Cleaner Tablets Ac Pan (AC-912)
- KOCH FILTER 20x25x4 High Capacity Pleated Air Filter, MERV 11 (102-500-030)
- PARKER Valve, Expansion (A-1)
- REZNOR 9 Pin Wire Plug Assy (257553)
- GLOBAL INDUSTRIAL 3-Speed Direct Drive Exhaust Fan, 18 Diameter, 120V (246619)
- CD Continental Dynamics Direct Drive 24in Exhaust Fan w/ Shutter, 1 Speed, 7000 CFM, 1/4HP, 1Phase (294497)
- DAYTON Exhaust Fan, 18 In, 208-230/460V (10D986)
- CONTINENTAL DYNAMICS Continental Dynamics® Direct Drive 12" Exhaust Fan With Shutter, 1/12 HP, Single Speed (294495)
- TPI INDUSTRIAL Exhaust Fan, 30" TEAO Motor, 120V, With Venturi, 1/4HP, 3-Speed, Gray (CE 30-DV)
- HESSAIRE PRODUCTS. Hessaire 24" Direct Drive Box Fan 24D370-N, 1/2HP, 1PH, 5618 CFM (24D370-N)
- DAYTON Exhaust Fan, 18 In, 115/230V (10D973)
- Global Industrial Direct Drive Exhaust Fans