Shop All Room Dividers
Global Industrial
36-1/4W x 42H Office Partition Panel, Gray
Mfr # 240224GY
Zoro # G108610740
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 42 in
- Overall Depth 1/3/2004
- Carrel Material Steel
- Carrel Color Gray
- Assembly Not required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 240224GY
- Zoro # G108610740
- UPC # 707022018425
- Country of Origin China
- Category Room Dividers
Dimensions
Height (In.) | 42 in |
Overall Depth | 1/3/2004 |
Overall Width | 36-1/4 in |
Details
Item | Full Fabric |
Carrel Material | Steel |
Carrel Color | Gray |
Assembly | Not required |
Description
Office Partitions are a build-your-own system, whether you need to create one cubicle or an entire office. Each panel can easily be assembled together through use of steel connectors sold separately to form straight runs, 90 degree corners, 4 way cubicles and high-low panel configurations. This will allow you to personally design your offices based on your individual needs, leading to increased productivity and efficiency within your office. Panels come in blue or gray fabric options in varying widths and heights to meet your every need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Blue (YU-YCX-005-2-ROUND-TBL-BLUE-GG)
- JESSUP FLEX TRACK Mat, White, 16"x40", Drain, PK6 (4100-16X40-RW-CT)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood Coffee Table, Height: 18 (AWAA1120S)
- PRO-LIFT Pneumatic Chair, Tool Tray, 36", 300 lb. (C-3100)
- GLOBAL INDUSTRIAL Office Partition Panel, 24-1/4W x 42H, Gray (277660GY)
- GLOBAL INDUSTRIAL 48-1/4W x 42H Office Partition Panel, Gray (240225GY)
- GLOBAL INDUSTRIAL 48-1/4W x 72H Office Partition Panel, Blue (238638BL)
- GLOBAL INDUSTRIAL 60-1/4W x 60H Office Partition Panel, Gray (238639GY)
- GLOBAL INDUSTRIAL 60-1/4W x 72H Office Partition Panel with Partial Window, Gray (694665WGY)
- GLOBAL INDUSTRIAL 60-1/4W x 72H Office Partition Panel, Blue (238640BL)
- HON Versé Office Panel, 72w x 42h, Gray (HBV-P4272.2310GRE.Q)
- Global Industrial Room Dividers