Shop All Garment Racks
Global Industrial
36-1/2W Wall Mounted Coat Rack - Black
Mfr # 695312
Zoro # G408657834
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 5 in
- Depth (In.) 3/5/2008
- Width (In.) 36-1/2 in
- Holds With Hooks
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 695312
- Zoro # G408657834
- UPC # 707022325257
- Country of Origin China
- Category Garment Racks
Dimensions
Height (In.) | 5 in |
Depth (In.) | 3/5/2008 |
Width (In.) | 36-1/2 in |
Details
Item | Wall Mount Coat Racks |
Holds | With Hooks |
Material | Steel |
Color | Black |
Description
Made of solid welded steel for commercial use. Coat hooks have rounded points to protect garments from rips, and snags. Mounting screws included. Overall dimensions: 36-1/2L x 5H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter, Polypropylene, Black, 2 In. W (A2FNPTQD2-E)
- QUANTUM STORAGE SYSTEMS 55 lb Shelf Storage Bin, Polypropylene, 6 in W, 7 in H, 14 in L, Gray (SSB441GY)
- AKRO-MILS Cross Stacking Container, Gray, Polyethylene, 25 in L, 16 in W, 8 1/2 in H (34305GREY)
- STANLEY Sortmaster Junior Organizer, Yellow (STST14022)
- GLOBAL INDUSTRIAL 65-1/2H Mobile Chrome Coat Rack, Hangers Sold Separately (506584)
- GLOBAL INDUSTRIAL 36-1/2W Wall Mounted Coat Rack - Silver (695313)
- GLOBAL INDUSTRIAL 36W Coat Rack with 5 Hook - Silver (695715)
- GLOBAL INDUSTRIAL Nexel 36W x 24D Wall Coat Rack (184444)
- GLOBAL INDUSTRIAL 69-1/2H Steel Coat Tree, Silver (695311)
- HOMEROOTS 12 x 67 in. Brushed Steel Coat Rack (372943)
- HONEY-CAN-DO Adjustable Garment Rack (GAR-09689)
- Global Industrial Garment Racks