Shop All Bench and Floor Scales
Global Industrial
34-7/8L x 36-15/16W x 2-3/4H Digital Floor Scale, 1,000 lb. x 0.5 lb.
Mfr # 318506
Zoro # G208825877
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$985.99
Free 30-Day Returns
Key Features
- Material Steel
- Width 41 in
- Color Gray
- Overall Length 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 318506
- Zoro # G208825877
- UPC # 707022347587
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Width | 41 in |
Overall Length | 38 in |
Details
Scale Item | Drum Scale |
Material | Steel |
Color | Gray |
Description
Dual ramps and checkered plate platform accommodate heavy duty content. Digital floor scale is made of steel for strength and durability. LED display provides high visibility readout for user convenience. Integrated wheels and carry handles allow ergonomic unit mobility and transport. Adjustable feet with silicone pads ensure stability and surface protection. Weight capacity is 1000 lbs. Color finish is Dark Grey. OIML and UL approved. Dimensions are 34-7/8L x 36-15/16W x 2-3/4H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOPHIA INSTITUTE PRESS Spider Who Saved Christmas Book (9781644132111)
- CRAYOLA Modeling Clay, Nonhardening, 12 Colors, 288/BX, Assorted (CYO230288)
- GHENT 2-Door Enclosed Whiteboard 36"x48", Aluminum Frame, Satin (PA23648M-M1)
- U-MARK A20 Paint Marker Blue Rev tip 12/bx (10702)
- GLOBAL INDUSTRIAL NTEP Bench Scale with LCD Display, 100 lb x 0.2 lb (412663)
- GLOBAL INDUSTRIAL Stainless Steel Digital Drum Scale w/ LED Indicator, 1,000 lb x 0.2 lb (412584)
- GLOBAL INDUSTRIAL Replacement LED Indicator for NTEP Pallet Scales (695835)
- GLOBAL INDUSTRIAL NTEP Bench Scale with LED Display, 100 lb x 0.2 lb (412667)
- GLOBAL INDUSTRIAL NTEP Pallet Scale With LED Indicator, 5'x5', 5,000 lb x 1 lb (412556)
- GLOBAL INDUSTRIAL Portable Digital Drum Scale w/ LED Indicator, 5,000 lb x 1 lb (412583)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 75kg/165 lb. Capacity (CPWPLUS 75M)
- Global Industrial Shipping & Packing Scales