Shop All Shop Desks
Global Industrial
34-1/2W x 30D x 80H Cabinet Shop Desk with Pigeonhole Riser, Pegboard & Top Shelf, Gray
Mfr # 249509GY
Zoro # G008653588
product price: $632.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$632.99
Free 30-Day Returns
Key Features
- Overall Width 34-1/2 in
- Overall Height 80 in
- Overall Depth 30
- Shop Desk Style Base Cabinet, Compartment, Drawer, Knockout Outlet, Pegboard, Shelf
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 249509GY
- Zoro # G008653588
- UPC # 707022377591
- Country of Origin China
- Category Shop Desks
Dimensions
Overall Width | 34-1/2 in |
Overall Height | 80 in |
Overall Depth | 30 |
Details
Shop Desk Style | Base Cabinet, Compartment, Drawer, Knockout Outlet, Pegboard, Shelf |
Material | Steel |
Assembly | Required |
Color | Gray |
Type | Cabinet Base |
Description
Shop desk features pigeonhole riser that measures 7-3/4H x 12D and holds supplies and/or any size computer monitor. Includes steel uprights, 28-1/2H pegboard panel and 34-1/2W x 12D overhead shelf. Pegboard Riser Shelf provides convenient tool and supply storage above work surface. Steel uprights and roll formed pegboard provides added strength and rigidity. Pegboard accepts peg hooks sold separately for hanging tools. Drawer under work surface glides easily on steel ball bearing slides, includes a cylinder lock for secure storage and measures 22-3/4W x 15-3/4D x 4-1/2H. Cabinet Desk has single locking handle and permits full-width access to lower compartment. Cabinet includes adjustable center shelf.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Reel Rack Add-On Unit 48"W x 36"D x 96"H (653187)
- 80/20 Transition Hinge, Aluminum, 10 S To 15 S (2084)
- ZORO SELECT Structural Pipe Fitting, Screws, Carbon Steel, 50000 lb Tensile Strength (30LX47)
- ZORO SELECT Open Head Transport Drum, Fiber, 15 gal, Unlined, Brown (10090)
- GLOBAL INDUSTRIAL Flat Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Gray (319392CGY)
- GLOBAL INDUSTRIAL Shop Desk 34-1/2W x 30D x 38 to 42-1/2H With Pigeonhole Compartments, Blue (254635)
- GLOBAL INDUSTRIAL Shop Desk w Pigeonhole Compartments and Lower Cabinet, 34-1/2W x 30D x 51-1/2H - Gray (300912GY)
- GLOBAL INDUSTRIAL Shop Desk w/Pigeonhole Compartments, Cabinet Riser, 34-1/2W x 30D x 38 to 42-1/2H, Blue (249690)
- GLOBAL INDUSTRIAL Shop Desk Wall Mount, 34-1/2W x 30D x 32-1/2H, Blue (634177BL)
- GLOBAL INDUSTRIAL Flat Surfaced Shop Desk w/ Pegboard & Top Shelf, 34-1/2inW x 30inD, Blue (319416BL)
- ZORO SELECT Service Writer, Closed (4TX95)
- Global Industrial Shop Desks