Shop All Shop Desks
Global Industrial
34-1/2W x 30D x 38H Shop Desk with Pigeonhole Riser, Pegboard, Top Shelf, Flat Surface, Gray
Mfr # 319416GY
Zoro # G108653594
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 34-1/2 in
- Overall Height 38 - 42-1/2 in
- Overall Depth 30
- Shop Desk Style Compartment, Drawer, Knockout Outlet, Pegboard, Shelf
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 319416GY
- Zoro # G108653594
- UPC # 707022364966
- Country of Origin China
- Category Shop Desks
Dimensions
Overall Width | 34-1/2 in |
Overall Height | 38 - 42-1/2 in |
Overall Depth | 30 |
Details
Shop Desk Style | Compartment, Drawer, Knockout Outlet, Pegboard, Shelf |
Material | Steel |
Color | Gray |
Type | Open Leg |
Assembly | Required |
Description
Shop desk features pigeonhole riser that measures 7-3/4H x 12D and holds supplies and/or any size computer monitor. Electric duplex knockout holes provide a convenient way of attaching an electrical extension for easy access to electric power Outlet sold separately. Includes steel uprights, 28-1/2H pegboard panel and 34-1/2W x 12D overhead shelf. Pegboard Riser Shelf provides convenient tool and supply storage above work surface. Steel uprights and roll formed pegboard provides added strength and rigidity. Pegboard accepts peg hooks sold separately for hanging tools. Drawer under work surface glides easily on steel ball bearing slides, includes a cylinder lock for secure storage. 15D lower shelf included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window (WUS230/234)
- WALL CONTROL Standard Industrial Pegboard Kit, White/Black (35-IWRK-400-WB)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 4 in H, Blue (269688BL)
- DURHAM MFG Compartment Drawer with 12 to 18 compartments, Steel (099-95-D928)
- GLOBAL INDUSTRIAL 34-1/2W x 30D x 80H Cabinet Shop Desk with Pigeonhole Riser, Pegboard & Upper Cabinet, Gray (249692GY)
- GLOBAL INDUSTRIAL Wall Mount Shop Desk w/ Pegboard & Top Shelf, 34-1/2inW x 30inD, Gray (249510GY)
- GLOBAL INDUSTRIAL Shop Desk Wall Mount, 34-1/2W x 30D x 32-1/2H, Blue (634177BL)
- GLOBAL INDUSTRIAL Flat Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Gray (319392CGY)
- GLOBAL INDUSTRIAL Sloped Surface Shop Desk with Pigeonhole Compartment Riser, 34-1/2W x 30D x 38H, Black (254635BK)
- GLOBAL INDUSTRIAL Mobile Cabinet Shop Desk w/ Upper Cabinet, 34-1/2inW x 30inD, Blue (249692CBL)
- ZORO SELECT Shop Desk, 34 x 55-1/2 x 30-1/4 In, Beige (4TX91)
- Global Industrial Shop Desks