Shop All Shop Desks
Global Industrial
34-1/2W x 30D x 38H Shop Desk with Pigeonhole Compartment Riser Flat Surface, Black
Mfr # 319355BK
Zoro # G708653574
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 34-1/2 in
- Overall Height 38 - 42-1/2 in
- Overall Depth 30
- Shop Desk Style Compartment, Drawer, Knockout Outlet, Shelf
- Type Open Leg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 319355BK
- Zoro # G708653574
- UPC # 707022380959
- Country of Origin China
- Category Shop Desks
Dimensions
Overall Width | 34-1/2 in |
Overall Height | 38 - 42-1/2 in |
Overall Depth | 30 |
Details
Shop Desk Style | Compartment, Drawer, Knockout Outlet, Shelf |
Type | Open Leg |
Material | Steel |
Assembly | Required |
Color | Black |
Description
Flat top work surface. Shop desk features pigeonhole riser that measures 7-3/4H x 12D and holds supplies and/or any size computer monitor. Drawer under work surface glides easily on steel ball bearing slides, includes a cylinder lock for secure storage and measures 22-3/4W x 15-3/4D x 4-1/2H. 15D lower shelf included. Electric duplex knockout holes provide a convenient way of attaching an electrical extension for easy access to electric power. Outlet easily screws onto the side of shop desk. No wiring necessary.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Modular Stacking Basket (2036BC)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 6 in H, 20 in L, Clear (30280SCLAR)
- ZORO SELECT Open Head Transport Drum, 304 Stainless Steel, 55 gal, Unlined, Silver (ST5507)
- LIFT-ALL Drum Sling, Vertical, 30 In., 850 lb. (DSV602DX30IN)
- GLOBAL INDUSTRIAL 34-1/2W x 30D x 80H Cabinet Shop Desk with Pigeonhole Riser, Pegboard & Top Shelf, Gray (249509GY)
- GLOBAL INDUSTRIAL Shop Desk Wall Mount, 34-1/2W x 30D x 32-1/2H, Blue (634177BL)
- GLOBAL INDUSTRIAL 34-1/2W x 30D x 38H Shop Desk with Pigeonhole Riser, Pegboard, Top Shelf, Flat Surface, Gray (319416GY)
- GLOBAL INDUSTRIAL Sloped Surface Shop Desk with Pigeonhole Compartment Riser, 34-1/2W x 30D x 38H, Black (254635BK)
- GLOBAL INDUSTRIAL Shop Desk 34-1/2W x 30D x 38 to 42-1/2H With Pigeonhole Compartments, Blue (254635)
- GLOBAL INDUSTRIAL Shop Desk w/Lower Cabinet, Pigeonhole Compartment w/Pegboard Riser, 34-1/2W x 30D x 80H, Blue (249509)
- BOSS 71" W Office Desk, Mahogany (N101-M)
- Global Industrial Shop Desks