Shop All Workbenches
Global Industrial
32H C-Channel Open Flared Fixed Height Leg for 30D Workbench, 1 Leg, Gray
Mfr # 319394GY
Zoro # G408611522
product price: $74.55
/ea
$74.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Surface Material (Top Material) Steel
- Color Gray
- Depth 30 in
- Height 32 in
- Shelving Style Fixed Leg for 30" Workbench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 319394GY
- Zoro # G408611522
- UPC # 707022347921
- Country of Origin China
- Category Workbenches
Dimensions
Depth | 30 in |
Height | 32 in |
Details
Item | Leg |
Surface Material (Top Material) | Steel |
Color | Gray |
Shelving Style | Fixed Leg for 30" Workbench |
Assembled/Unassembled | Unassembled |
Description
13-gauge bench legs with double electrical knockouts for installation of a hard wired electrical outlet , front and back. Legs are punched for tops, stringers and shelf attachment. Leg does not include hardware for bench top mounting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESSEBOHMER Dispensa Tray Hook Add-on Silver, 2PK (0042760102)
- HARDWARE RESOURCES Chrome Center Support Bracket Oval Closet Rods (M7190)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 11 5/8 in L, Clear (30130SCLAR)
- SIMPSON STRONG-TIE Plywood Clip Pscl 5/8 (PSCL 5/8)
- GLOBAL INDUSTRIAL 96 x 36 Adj Height Workbench w/Drawer&Riser, Black- Shop Top Square Edge Top (318746BBK)
- GLOBAL INDUSTRIAL 60x30 Adj. Height Workbench C-Channel Leg, Stainless Steel Square Edge Gray (239125)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Folding Assembly Workbench, 96 W x 28 D, Gray (606760)
- GLOBAL INDUSTRIAL Bench-In-A-Box Standard Workbench, Plastic Laminate Top, 60Wx30D, Beige (B2334705)
- GLOBAL INDUSTRIAL Complete Industrial Workbench With Plastic Laminate Square Edge, 60in x 30in (606929)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench, Power Apron, Maple Square Edge Tan (606989BTNA)
- JOHN BOOS & CO Global Industrial„¢ Workbench Top, Maple Butcher Block Square Edge, 60"W x 24"D x 1-3/4" Thick (IST003-O)
- Global Industrial Workbenches