Shop All All Purpose Cleaners
Global Industrial
32 oz 12 PK
Mfr # 670289
Zoro # G708827074
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 670289
- Zoro # G708827074
- UPC # 707022368063
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 oz |
Details
Color | Blue |
Description
Global Industrial All Purpose Cleaner is a fast acting spray cleaner. Ready to use, it easily cuts through dirt, oil, grease and grime on walls, fixtures, appliances, countertops and most water-safe surfaces. Use on metal, glass, plastic, porcelain, ceramic, fabric and most painted surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Xover Multi-Surface Two-Piece Wand Tool Kit (107098)
- SUNCAST COMMERCIAL 35 gal Square Trash Can, Java, Hinged, Roto-molded (RMCC3501)
- RUBBERMAID COMMERCIAL 60 in L Dust Mop, Snap on Connection, Natural (FGM116000000)
- TAYMOR Toilet Paper Holder, Double Post, Silver (01-F1015)
- GLOBAL INDUSTRIAL Trigger Spray Bottle, 12 PK (641550)
- MASTER CHEMICAL Washing Compund, 5 gal. Pail, Mild, Detergent (CLEAN2430/5)
- EMEREL 32 oz. Multi-Surface Cream (94995295)
- METHOD All Purpose Cleaner, 28 oz. Bottle, Grapefruit (00010)
- BEST SANITIZERS High-Foaming Chlorinated Cleaner, 55 gal. Drum, Chlorine (BSI2003)
- SCRUBBING BUBBLES Mrs. Meyer's Clean Day Compassion Flower Scent Multi-Surface Cleaner Liquid Spray 16 oz (315779)
- MIDLAB Facility+RTU Hydrogen Peroxide Cleaner, 12PK (046400-12)
- Global Industrial All Purpose Cleaners