Shop All Ducting & Venting
Global Industrial
32' Flame Retardant Flexible Duct for 16 Diameter Fan
Mfr # 292596
Zoro # G908641036
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Global Industrial Model 292605
- Construction Material Polyvinyl
- Length 32 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 292596
- Zoro # G908641036
- UPC # 707022327442
- Country of Origin China
- Category Ducting & Venting
Dimensions
Length | 32 in |
Details
For Use With | Global Industrial Model 292605 |
Construction Material | Polyvinyl |
Color | Yellow |
Description
Ducts include quick-connect coupling for easy blower attachment. Ducts are made with 2-ply reinforced polyvinyl that is flame retardant and withstands -20° to 180°F temperatures. Ducting easily converts Blower Fan sold separately to an exhaust fan with convenient, flexible ducting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Branch Tee, 16 in Duct Dia, Galvanized Steel, 20 GA, 24" L, 20 in H (8040304816)
- BELL & GOSSETT Heat Exchanger, 100 Plate, 0.0704 Gal/Chnl (BP422-100-LCA)
- HONEYWELL THERMAL SOLUTIONS 136733 Heat Block For C7027 (136733)
- AIR HANDLER 24x24x2 Synthetic Pleated Air Filter, MERV 7 (5M331)
- GLOBAL INDUSTRIAL 8 Dia. Air Outlet Duct Kit For Air Scrubber, 16'L (292943)
- GLOBAL INDUSTRIAL 32' Flame Retardant Flexible Duct for 12 Diameter Fan (292604)
- GLOBAL INDUSTRIAL Flame Retardant Flexible Duct 32Ft for 8 Inch Diameter Fan (292602)
- GLOBAL INDUSTRIAL 16' Flame Retardant Flexible Duct for 8 Diameter Fan (292601)
- GLOBAL INDUSTRIAL Flame Retardant Flexible Duct 16 Ft. for 12 Inch Diameter Fan (292603)
- GLOBAL INDUSTRIAL 16' Flame Retardant Flexible Duct for 16 Diameter Fan (292595)
- APPLIED APPLICATIONS INTL Speedi-Boot 90 Register Vent Boot Adj. Hangers SBS-484 NB 4in X 8in X 4in (SBH-484 NB)
- Global Industrial Ducting & Venting