Shop All Warehouse Corner & Wall Protectors
Global Industrial
31L Rubber Corner Guard 90, Medium Duty
Mfr # 708113
Zoro # G809146425
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Height 4 in
- Color Multi-Colored
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708113
- Zoro # G809146425
- UPC # 707022327930
- Country of Origin China
- Category Warehouse Corner & Wall Protectors
Dimensions
Width | 4 in |
Height | 4 in |
Details
Item | Indoor/Outdoor |
Color | Multi-Colored |
Material | Rubber |
Description
31L x 4H rubber corner guard, medium duty, residential, commercial, corporate environments, provides high impact resistance for enhanced structural integrity in high-traffic areas. Molded reflective tape improves driver visibility for safety and security. Maintenance free construction provides chemical, weather and corrosion resistance. Includes mounting holes for unit stability. Permanent installation hardware sold separately, black/yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Jib Crane, Wall Mounted, 2,200 lb Capacity (313-2200-14)
- LITTLE GIANT Multi-Shelf Truck, 3-Lipped, 24x36", Steel, 3 Shelves, 3600 lb (3ML-2436-6PH)
- DAYTON Low Headroom Chain Hoist, 6000 lb., 20 ft. (38EV13)
- COTTERMAN 19 ft 8 in Fixed Ladder, Steel, 17 Steps, Forward Exit, Gray Powder Coated Finish (F17W C1)
- GLOBAL INDUSTRIAL 2D Protective Safety Corner Guards, PU Foam, Adhesive Backed, Black, 1/Each (708373)
- GLOBAL INDUSTRIAL 90-Degree Flat Corner Bumper Guard, Type H+, Black/Yellow, 39-3/8L (670667)
- GLOBAL INDUSTRIAL Shelf Bumper Guard, Type G, 39-3/8L, Yellow & Black (670672)
- GLOBAL INDUSTRIAL 90-Degree Rounded Corner Bumper Guard, Type A, Black/Yellow, 39-3/8L (670669)
- GLOBAL INDUSTRIAL 3D Protective Safety Corner Guards, PU Foam, Adhesive Backed, Black, 1/Each (708374)
- GLOBAL INDUSTRIAL Surface Bumper Guard, Type C, 39-3/8L, Yellow & Black (670673)
- KNUFFI Radius Corner Guard, Rounded Shape (60-6797)
- Global Industrial Warehouse Corner & Wall Protectors