Shop All Wire Shelf Accessories
Global Industrial
30W x 4H Wire Ledge, Green Epoxy Finish
Mfr # AL430GZ
Zoro # G908658355
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Material Steel
- Finish Poly-Green®
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # AL430GZ
- Zoro # G908658355
- UPC # 707022312356
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Width | 30 in |
Overall Height | 4 in |
Details
Item | Ledge |
Material | Steel |
Finish | Poly-Green® |
Color | Green |
Description
. Poly-Green Starter Units are designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 posts, 4 shelves and snap on sleeves. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Shelf Rack, Black, 48 In (20404)
- TENNSCO Electronic Riser, 72in.Wx10in.D, 350 lb. (REI-1072-WK-1)
- ZORO SELECT Multi-Ring Tool Holder, Width 9 In, PK2 (5TPJ3)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves (6940)
- GLOBAL INDUSTRIAL 48W x 18D Poly-Z-Brite Three-Sided Wire Frame (WF1848Z)
- GLOBAL INDUSTRIAL Can Rack Dispenser - Chrome Finish (CR10C)
- GLOBAL INDUSTRIAL Wire Basket Shelf, 48W x 24D (797100)
- GLOBAL INDUSTRIAL Replacement Quick Adjust Hook, 4PK (580CP28)
- GLOBAL INDUSTRIAL Wire Basket Shelf, 18 x 36 (797097)
- GLOBAL INDUSTRIAL Chrome Post Clamp 7/16W Space (AC)
- METRO Wire Shelf 24"x72", Chrome Plated (2472NC)
- Global Industrial Wire Shelf Accessories