Shop All Vacuum Accessories
Global Industrial
30W Squeegee for Wet & Dry Vacuum, VA00002A
Mfr # 261751
Zoro # G208756775
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- For Use With Model 261750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 261751
- Zoro # G208756775
- UPC # 706155453257
- Country of Origin China
- Category Vacuum Accessories
Details
Color | Blue |
Item | Wet/Dry Vacuum |
For Use With | Model 261750 |
Description
- Easily attaches to front of Global Wet & Dry Vacuum, Model 261750 sold separately. Expands cleaning width to 30. Front-mount squeegee assembly for wet pick-up.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SORBO Complete Ultra 45 degrees Squeegee 18 Inch (1374U, 2138)
- TOUGH GUY Air Freshener, Bahama Breeze(R), 10 oz. (2DBZ3)
- REMCO 61-4/5" to 112-1/2" Threaded Telescopic Handle, 1 1/4 in Dia, White, Aluminum/Plastic (29755)
- TOUGH GUY 36 in L Dust Mop, Slide On Connection, Looped-End, Yellow, Cotton/Polyester (1TZC2)
- GLOBAL INDUSTRIAL Replacement Wet Nozzle for Portable HEPA Wet/Dry Vacuums 641808 & 641809 (RP6607)
- GLOBAL INDUSTRIAL Replacement 20in Hose for Portable HEPA Wet/Dry Vacuum 641808 (RP6609)
- GLOBAL INDUSTRIAL Round Dust Brush Attachment for 18 Gallon Wet Dry Squeegee Vacuum (641419)
- FEIN Vacuum Cleaner Hose End Tool, 1-3/8In (31345069010)
- PROTEAM Carpet Sidewinder, Floor Tool, 18" (105691)
- GUARDAIR Detachable Brush Vacuum Tool, 6" (N659)
- PROTEAM Reducer Cuff 1-1/4" to 1-1/2" (100112)
- Global Industrial Vacuum Accessories