Shop All File Cabinets
Global Industrial
30W Premium Lateral File Cabinet, 2 Drawer, Black
Mfr # 252590BK
Zoro # G108610535
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28 in
- Material Steel
- Overall Depth 18
- Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 252590BK
- Zoro # G108610535
- UPC # 707022115353
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 28 in |
Overall Depth | 18 |
Width | 30 in |
Details
Color | Black |
Material | Steel |
Description
Made using durable steel with a chip and scratch resistant powder coat finish. Drawers feature ball bearing slides for full drawer extension that allows complete access to documents. Drawers include depth adjustable hang rails and front-to-back bars. Each drawer has a 90 lb. weight capacity. Depth adjustable hang rails accept both letter and legal sized folders. Anti-tip mechanism permits one drawer open at a time. Includes adjustable leveling feet for uneven surfaces. Recessed handles provide a catch-free surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Allura Bedroom Chest, Silver Grey (1916-9)
- SAFCO Onyx Steel Triple Wall Pocket, Letter, Black, 12 x 3 1/4 x 17 1/4 (5652BL)
- RICHELIEU HARDWARE Folding Table Leg, 28 in (711 mm), Matte Black, Adjustable (65671090)
- HASTINGS HOME 9 W, 13 L, 3 H (900387ZFT)
- GLOBAL INDUSTRIAL 30W Premium Lateral File Cabinet, 4 Drawer, Black (252467BK)
- GLOBAL INDUSTRIAL 54W Flat File Cabinet, 5 Drawer, Gray (506827GY)
- GLOBAL INDUSTRIAL 41W Flat File Cabinet, 5 Drawer, Gray (506825GY)
- GLOBAL INDUSTRIAL Overhead Cabinet, 36W, Black (240276)
- GLOBAL INDUSTRIAL 36W Premium Lateral File Cabinet, 4 Drawer, Putty (252470PY)
- GLOBAL INDUSTRIAL 2 Drawer Pedestal File Cabinet, Black (240271)
- REGENCY 36 in W 0 Drawer Double Stack Storage Cabinet, Mahogany (LSCSC3565MH)
- Global Industrial File Cabinets