Shop All File Cabinets
Global Industrial
30W Lateral File Cabinet, 2 Drawer, Charcoal
Mfr # 248986BK
Zoro # G008591835
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29 in
- Material Steel
- Overall Depth 18
- Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 248986BK
- Zoro # G008591835
- UPC # 707022019552
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 29 in |
Overall Depth | 18 |
Width | 30 in |
Details
Color | Black |
Material | Steel |
Description
File drawers allow left-to-right letter and legal size hang filing and front-to-back filing using file bars. Designed with an anti-tip interlock mechanism to permit only one drawer to be open at a time. Equipped with adjustable leg levelers for uneven floors. Comes with central lock with keys. Recessed handle prevents accidental snags. Durable scratch and chip resistant baked enamel finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Howard Robinson 'World Of Animals' Canvas Art, 24x32 (ALI23973-C2432GG)
- ALERA Birns Series High-Back Task Chair, Up to 250 lb, 18.11" to 22.05" Seat Height, Black Seat/Back (ALEBN41B19)
- NATIONAL HOLIDAYS Tree Preservative (HT-100-12)
- DEFLECTO Chair Mat, Traditional Lip, Clear, 46"x60" (CM14433FGR)
- GLOBAL INDUSTRIAL 36W Premium Lateral File Cabinet, 4 Drawer, Putty (252470PY)
- GLOBAL INDUSTRIAL 41W Flat File Cabinet, 5 Drawer, Gray (506825GY)
- GLOBAL INDUSTRIAL 2 Drawer Pedestal File Cabinet, Black (240271)
- GLOBAL INDUSTRIAL 36W Premium Lateral File Cabinet, 2 Drawer, Putty (252469PY)
- GLOBAL INDUSTRIAL 54W Flat File Cabinet, 5 Drawer, Gray (506827GY)
- GLOBAL INDUSTRIAL Pivot Mobile Blueprint Storage Rack (240169)
- ALERA 34 in W 2 Drawer File Cabinets, Medium Cherry, Letter/Legal (ALEVA513622MC)
- Global Industrial File Cabinets