Shop All Air Circulators
Global Industrial
30in Outdoor Rated Industrial I Beam Fan, 2 Speed, 8,400 CFM, 3/10 HP
Mfr # 293063
Zoro # G511937991
product price: $416.99
/ea
Free Shipping & Returns
$416.99
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
- Brand Global Industrial
- MFR # 293063
- Zoro # G511937991
- UPC # 707022511636
- Country of Origin China
- Category Air Circulators
Description
Global Industrialfts 30in Outdoor Rated Oscillating I-Beam Mount Fan has a 2-speed Totally Enclosed Non-Ventilated TENV 3/10 HP motor, moisture rated IP24, powering three precision balanced Aluminum fan blades. Wall fan comes with a 9.8ft GFCI Type Plug. This oscillating fan uses a 70° oscillating sweep, and allows fixed head positioning. Black Powder Coated Zinc Plated Grille- UV Resistant. ETL and cETL Listed and conforms to UL507 Standard. I-Beam models suspend from I-beam flanges up to 18inW. Includes two 1-1/2in pipes for fan and I-beam mounting, clamps with U-brackets and hardware. This product has limited warranty of 1 year.
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
- TOUGH GUY Flue Brush, Dia 2-1/4, 3/8 MNPT, Length 8 (3EDG6)
- DAYTON Propeller, 20 In, 1/2 Bore, 3457 CFM (3GTF3)
- DAYTON Mounting Bracket, Ceiling, 60 to 100kW (4TDJ5)
- DAYTON Light-Duty Industrial Fan 42" Non-Oscillating, 115VAC, 12,500/1688 CFM (45LW12)
- GLOBAL INDUSTRIAL Low Profile Air Mover, Variable Speed, 1/4 HP, 1200 CFM (641767)
- GLOBAL INDUSTRIAL Deluxe Oscillating Wall Mount Fan, 24 Diameter, 1/2HP, 8,650CFM (258321)
- GLOBAL INDUSTRIAL 12 Industrial Floor Fan (258323)
- GLOBAL INDUSTRIAL Outdoor Oscillating Wall Mounted Fan, 30 Diameter, 3/10HP, 8400CFM (292451)
- GLOBAL INDUSTRIAL Air Mover With Wheels, 3 Speed, 1 HP, 4000 CFM (641764)
- GLOBAL INDUSTRIAL 48in Suspension Mounted Drum Fan, 19,500 CFM, 1-1/2 HP, 120V (293139)
- DAYTON Mounting Bracket Non-Oscillating , (1ZCP8)
- Global Industrial Air Circulators