Shop All Evaporative Cooler Pads and Accessories
Global Industrial
30 Replacement Media Pad for 293131 Evaporative Cooler
Mfr # 246566
Zoro # G909146578
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 46 in
- Width 44 in
- Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 246566
- Zoro # G909146578
- UPC # 707022118040
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 46 in |
Width | 44 in |
Depth | 4 in |
Description
EVAPORATIVE AIR COOLERSReplacement Pad for 30 Evaporative CoolersReplace old, worn out replacement pads to your evaporative cooler. Replacement Pads are the highest quality rigid cooling media on the market. These media filters are made of virgin quality kraft paper with high resin content that provides effective and efficient cooling. For use with model 293131 ..
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW CONTROLS Glass 5/8"Odf Sight Glass Hmi1-1Tt5 (065408)
- SOLER & PALAU Roof Cap, 10" (RC-10)
- XPOWER 1560 CFM, 1 Amp, Variable Speed 13” Sealed Brushless DC Motor Air Circulator with Power Outlets for Daisy Chain (FC-250AD)
- MAXX AIR Floor Fan, Air Circulator, Air Mover 20 in. Non-Oscillating, 120 V, 1,500 / 2,050 / 2,250 CFM (HVFF 20UPS)
- GLOBAL INDUSTRIAL Replacement Float Valve for Evaporative Coolers (292788)
- GLOBAL INDUSTRIAL 20 Replacement Media Pad (246565)
- GLOBAL INDUSTRIAL Replacement Fuse for Global 20 Evaporative Cooler, Model 600580 (292219)
- DIAL MFG Down 37X37X42 Cover (8941)
- DIAL MFG VALVE FLOAT BRASS 1/4"" (4153)
- DIAL MFG Cooler Pump11000/115V La (1195)
- PORTACOOL Pulley, For Use With Mfr. No. PACHR3601A1 (FAN-ACC-14)
- Global Industrial Evaporative Cooler Pads and Accessories