Shop All Pegboard Hooks
Global Industrial
30 Piece Peg Hook Set, Small
Mfr # 778CP81
Zoro # G308620839
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Assembled Yes
- Color Silver
- Type Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 778CP81
- Zoro # G308620839
- UPC # 707022081863
- Country of Origin China
- Category Pegboard Hooks
Details
Material | Steel |
Assembled | Yes |
Color | Silver |
Type | Accessory |
Description
Stay organized and keep tools handy with this 30 piece peg board hook set. Includes assorted sizes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Slam Latch Compact, 78 mmx96 mmx69.1 mm (957408)
- EKENA MILLWORK Embrey Steel Bracket, White Primer 2"W x 16"D x 6 1/2"H (BKTM02X16X06EBPWH)
- FAZTEK Fastener Set, Black Zinc Finish, PK6 (15MFA3923)
- METRO Dunnage Rack, 3000 lb., Polyethylene, 60 W (HP2260PD)
- GLOBAL INDUSTRIAL 30 Piece Assoreted Peg Hook Set, Zinc Plated (798673)
- GLOBAL INDUSTRIAL Slat Wall Accessory 4L Peg Hook (331350)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK 4 ZN DBL Peg Hook (N180-037)
- TRITON PRODUCTS 5 In. 80 Degree Bend Stainless Steel Double Closed End Loop Pegboard Hook for Stainless Steel LocBoard 2 Pack (66528)
- NATIONAL HARDWARE Hook Peg Zinc Plated 1-1/2In (N180-019)
- ZORO SELECT Single Rod, Pk5 (6YB92)
- TRITON PRODUCTS 6 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack (613)
- Global Industrial Pegboard Hooks