Shop All Boltless Shelving
Global Industrial
3 Shelf, Wide Boltless Shelving, Starter, 60inW x 36inD x 60inH, Wire Deck
Mfr # 502454
Zoro # G911828615
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 502454
- Zoro # G911828615
- UPC # 707022011884
- Country of Origin Multiple
- Category Boltless Shelving
Description
Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Wire decking allows ventilation, visibility and light penetration. Sprinkler water passes throughout racks easily, improving fire safety and lowering insurance premiums. Sturdy wire construction includes 3in square mesh openings. Uprights are a substantial 1-1/2in x 2-1/4in x 14 gauge steel. All models have double riveted horizontal beams for maximum frame rigidity. Unit includes 3 shelves, adjustable at 1-1/2in increments. Heavy-duty roll-formed steel framing with chip resistant Gray baked enamel finish. This 60inW model with 1200 lb. capacity per shelf includes 1 center deck support per shelf.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coat Rack, Black, 21 in. D, 70 in. W (45NG63)
- TENNSCO Box Locker, 36 in W, 18 in D, 66 in H, (3) Wide, (15) Openings, Gray (BS5-121812-3MG)
- MANHATTAN COMFORT Mobile Cabinet, 30.3 in W, Grey (2GMCC)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X48"X63", Black Epoxy (WR63-1248BK-5)
- GLOBAL INDUSTRIAL Wire Mesh Deck, 36inW x 12inD (933CP21)
- GLOBAL INDUSTRIAL Additional Shelf, Double Rivet Channel, No Deck, 96inW x 24inD, Gray (502415)
- GLOBAL INDUSTRIAL Wire Mesh Deck, 72inW x 24inD (711051)
- GLOBAL INDUSTRIAL Double Rivet Beam, 15inL, Gray (160CP52)
- GLOBAL INDUSTRIAL 3 Shelf, Wide Boltless Shelving, Starter, 3600 lb Cap, 96inW x 24inD x 96inH, No Deck (601733)
- GLOBAL INDUSTRIAL 3 Shelf, Heavy Duty Boltless Shelving, Starter, 72inW x 15inD x 84inH, No Deck (601709)
- TENNSCO Boltless Shelving Unit, 12"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4812S-5D)
- Global Industrial Boltless Shelving