Shop All Boltless Shelving
Global Industrial
3 Shelf, Wide Boltless Shelving, Starter, 60inW x 36inD x 60inH, Laminate Deck
Mfr # 504204GY
Zoro # G811828418
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 60 in
- Overall Width 60 in
- Overall Depth 36 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 504204GY
- Zoro # G811828418
- Country of Origin Multiple
- Category Boltless Shelving
Dimensions
Overall Height | 60 in |
Overall Width | 60 in |
Overall Depth | 36 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Gray |
Assembled/Unassembled | Unassembled |
Description
Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2in x 2-1/4in x 14 gauge steel. All models have double riveted horizontal beams for maximum frame rigidity. Unit includes 3 shelves, adjustable at 1-1/2in increments. Decking is made of sturdy 1/2in thick particleboard covered in rugged white laminate. Heavy-duty roll-formed steel framing with chip resistant baked enamel finish. This 60inW model with 1200 lb. capacity per shelf includes 1 center deck support per shelf.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Stackable Ledge, D x 72"W x 4"H, Chrome (L72N-4C-1PK)
- ECONOCO Frame with Shelves, 27"D x 24"W x 58"H, Black/White (K410/W)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top - Aged Espresso (68001-E)
- QUANTUM STORAGE SYSTEMS Slider, 364 Tip Out Bins, Gray (QS-569-56GY)
- GLOBAL INDUSTRIAL Wire Mesh Deck, 72inW x 24inD (711051)
- GLOBAL INDUSTRIAL Double Rivet Beam, 15inL, Gray (160CP52)
- GLOBAL INDUSTRIAL 3 Shelf, Heavy Duty Boltless Shelving, Add On, 96inW x 24inD x 96inH, No Deck (B3153012)
- GLOBAL INDUSTRIAL Center Deck Support, 36inD, Gray (160CP27)
- GLOBAL INDUSTRIAL 3 Shelf, Heavy Duty Boltless Shelving, Add On, 72inW x 30inD x 84inH, Wood Deck (B3152931)
- GLOBAL INDUSTRIAL 3 Shelf, Wide Boltless Shelving, Add On, 96inW x 36inD x 96inH, Wood Deck (B3152975)
- TENNSCO Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Carbon Steel (RXHS-361872 MED GR)
- Global Industrial Boltless Shelving