Shop All Boltless Shelving
Global Industrial
3 Shelf, Wide Boltless Shelving, Starter, 60inW x 24inD x 96inH, Wood Deck
Mfr # 601134A
Zoro # G011828119
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 601134A
- Zoro # G011828119
- Country of Origin Multiple
- Category Boltless Shelving
Description
Boltless Wide Span Storage Rack with Wood Decking. Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2in x 2-1/4in x 14 gauge steel. Unit includes 3 shelves, adjustable at 1-1/2in increments. Heavy-duty roll-formed steel framing with chip resistant Gray baked enamel finish. All models have double riveted beams for maximum frame rigidity. Includes sturdy 5/8in thick precut decking. This 60inW model with 1200 lb. capacity includes 1 center deck support per shelf.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Wall Mounted Locking Writing Desk, 20 W x 3-3/8D x 16-2/5H, Tan (249997)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HW4CC8478-4CL)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 36"Wx18"D (VTTR-1836)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 5 Shelves, Steel (DD8006SX)
- GLOBAL INDUSTRIAL Center Deck Support, 36inD, Gray (160CP27)
- GLOBAL INDUSTRIAL Additional Shelf, Double Rivet, Melamine Deck, 96inW x 36inD, Gray (504670GY)
- GLOBAL INDUSTRIAL 3 Shelf, Heavy Duty Boltless Shelving, Add On, 72inW x 30inD x 84inH, Wood Deck (B3152931)
- GLOBAL INDUSTRIAL Single Rivet Beam, 18inL, Gray (254CP82)
- GLOBAL INDUSTRIAL 3 Shelf, Wide Boltless Shelving, Starter, 60inW x 36inD x 60inH, Laminate Deck (504204GY)
- GLOBAL INDUSTRIAL 4 Shelf, Heavy Duty Boltless Shelving, Add On, 96inW x 24inD x 84inH, No Deck (255118GY)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 72-5/8"W x 84"H, 4 Shelves, Steel (ZV7-7218S-4D SAND)
- Global Industrial Boltless Shelving