Shop All Utility Carts
Global Industrial
3 Shelf Stainless Steel Utility Cart, 27-5/8 x 16-3/4 x 32, 500 Lb Cap
Mfr # 800276
Zoro # G408611348
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32 in
- Overall Length 27-5/8 in
- Overall Width 16-3/4 in
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 800276
- Zoro # G408611348
- UPC # 707022340076
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 32 in |
Overall Length | 27-5/8 in |
Overall Width | 16-3/4 in |
Details
Material | Steel |
Color | Silver |
Type | General Purpose Cart |
Assembled/Unassembled | Assembled |
Description
Equipped for Labs, clean rooms and other such corrosive environments. This 430 stainless steel cart features a durable all welded design with 20 gauge legs to 22 gauge shelves. Shelves feature a hemmed front for extra reinforcement. Bumpers on legs and handles protect walls and furniture. Top and middle shelf feature raised retaining lips on 3 sides. Easy-to-clean. Moves easily on 4 rubber swivel casters. 3 shelf quantity. 500 lb. capacity. 27-5/8L x 16-3/4W x 32H overall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Ball Transfer Table, 36In L, 27BF (BTIT270304)
- DLM Dock Leveler, Gas Shock (Spring) (Oth258 (DOTH2582)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R1824A2E10B4C1P6)
- BAUER LADDER 6 ft Fiberglass Stepladder (30406)
- GLOBAL INDUSTRIAL Liner for Best Value 16 Bushel Blue Vinyl Basket Bulk Truck (241989BL)
- GLOBAL INDUSTRIAL Stock Cart w/2 Drawers & 2 Shelves, 800 lb. Cap, 36inL x 24inW x 32inH, Gray (988846)
- GLOBAL INDUSTRIAL Bulk Tub, 6 Bushel, 32-1/4L x 23-1/4W x 20H, Off-White (B1918441)
- GLOBAL INDUSTRIAL Plastic 2 Tray Shelf Service & Utility Cart, 44in x 25-1/2in, 5in Rubber Casters (800297)
- GLOBAL INDUSTRIAL 20 Bushel Plastic Bulk Box Truck, Steel Chassis Base, White, 50-2/5L x 34-3/5W x 35-3/5H (800316WH)
- GLOBAL INDUSTRIAL 3 Shelf Utility Tool Trolley W/One Drawer, 550lb cap, 26L x 17W x 39H (800272)
- GLOBAL INDUSTRIAL Plastic 2 Flat Shelf Service & Utility Cart, 38in x 17-1/2in, 5in Rubber Casters (800300)
- Global Industrial Utility Carts