Shop All Boltless Shelving
Global Industrial
3 Shelf, Heavy Duty Boltless Shelving, Starter, 72inW x 15inD x 96inH, Wood Deck
Mfr # 601458A
Zoro # G911828547
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 601458A
- Zoro # G911828547
- Country of Origin Multiple
- Category Boltless Shelving
Description
Boltless Wide Span Storage Rack with Wood Decking. Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2in x 2-1/4in x 14 gauge steel. Unit includes 3 shelves, adjustable at 1-1/2in increments. Heavy-duty roll-formed steel framing with chip resistant Gray baked enamel finish. All models have double riveted beams for maximum frame rigidity. Includes sturdy 5/8in thick precut decking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 5 Shelves, Red (351-17-S1156)
- SENTRY SAFE 2.05 cu ft Fire Rated Security Safe, 124.8 lbs, 1 hr. Fire Rating, Gray (SFW205DPB)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Carbon Steel (RXHS-482472MED GR)
- MESA SAFE CO 0.3 - 0.7 cu ft Adjustable Wall Safe, 40 lb, Electronic Lock, 22-1/8 in H x 15 in W x 6 in D (MAWS2113E)
- GLOBAL INDUSTRIAL Single Rivet Beam, 36inL, Gray (254CP79)
- GLOBAL INDUSTRIAL 3 Shelf, Wide Boltless Shelving, Add On, 96inW x 36inD x 96inH, Wood Deck (B3152975)
- GLOBAL INDUSTRIAL Additional Shelf, Double Rivet Channel, No Deck, 96inW x 24inD, Gray (502415)
- GLOBAL INDUSTRIAL 5 Shelf, Boltless Shelving, Starter, 48inW x 12inD x 72inH, Wood Deck (255665)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Boltless Shelving, Starter, 48inW x 24inD x 72inH, No Deck (255643)
- GLOBAL INDUSTRIAL Center Deck Support, 24inD, Gray (160CP26)
- TENNSCO Boltless Shelf, 30"D x 72"W x 3-1/4"H, Carbon Steel (ZLES-7230)
- Global Industrial Boltless Shelving