Shop All Boltless Shelving
Global Industrial
3 Shelf, Heavy Duty Boltless Shelving, Add On, 96inW x 24inD x 96inH, No Deck
Mfr # B3153012
Zoro # G911828202
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 96 in
- Overall Width 96 in
- Overall Depth 24 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B3153012
- Zoro # G911828202
- Country of Origin Malaysia
- Category Boltless Shelving
Dimensions
Overall Height | 96 in |
Overall Width | 96 in |
Overall Depth | 24 in |
Details
Item | Add-On Unit |
Material | Steel |
Color | Gray |
Assembled/Unassembled | Unassembled |
Description
This Add-On Unit includes 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels adjust at 1-1/2in increments without disassembly. Scratch resistant enamel finish. Includes 2 upright T-posts and 3 sets of horizontal beams to support all 4 sides of 3 levels of decking. Supply your own decking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Workbench, Steel, 48 in W, 33 1/2 in Height, 4,000 lb, Flared (WB-1-3648S)
- ZORO SELECT Workbench Top, Steel, 60x30 in., Straight (800XG2)
- ORBIS Clear Attached Lid Container, Plastic (FP06 Clear)
- GLOBAL INDUSTRIAL Plastic Attached Lid Shipping & Storage Container, 25-1/4x16-1/4x13-3/4, Blue (257812BL)
- GLOBAL INDUSTRIAL 5 Shelf, Boltless Shelving, Starter, 48inW x 12inD x 72inH, Wood Deck (255665)
- GLOBAL INDUSTRIAL Single Rivet Beam, 48inL, Gray (254CP80)
- GLOBAL INDUSTRIAL Wire Mesh Deck, 48inW x 12inD (933CP24)
- GLOBAL INDUSTRIAL 5 Shelf, Extra HD Boltless Shelving, Add On, 48inW x 18inD x 96inH, Wood Deck (B3153666)
- GLOBAL INDUSTRIAL Wire Mesh Deck, 72inW x 24inD (711051)
- GLOBAL INDUSTRIAL Mobile Forkliftable Cylinder Storage Caddy, 4 Cylinders (270217C)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6012S-5D)
- Global Industrial Boltless Shelving