Shop All General Purpose Metal Shelving
Global Industrial
3 Shelf, Extra Heavy Duty Steel Shelving Unit, 60inW x 24inD x 39inH, Gray
Mfr # 968605
Zoro # G811864843
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Width 60 in
- Overall Depth 24 in
- Shelving Material Steel
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 968605
- Zoro # G811864843
- UPC # 707022026697
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 39 in |
Overall Width | 60 in |
Overall Depth | 24 in |
Details
Item | Starter Unit |
Shelving Material | Steel |
Assembled/Unassembled | Unassembled |
Color | Gray |
Description
These heavy gauge steel shelves hold plenty of heavy materials - jigs, fixtures, dies, etc. Rigid 2in x 2in angle posts. 3 shelves reinforced with flanged channel construction adjust on 1in increments. Enamel finish. Easy assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTECTIONPRO RackEm Racks Over the Seat Hard Hat Rack (PR12737)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 11 5/8 in L, Red (30130RED)
- ZORO SELECT Single Rod Pegboard Hook, 1 In, PK10 (5TPF9)
- HEATHROW SCIENTIFIC Storage Tote with Snap Lid, Clear, Polypropylene, 13 in L, 8 in W, 13 in H, 2 gal Volume Capacity (HS23453)
- GLOBAL INDUSTRIAL 6 Shelf, Open Steel Shelving Unit, 36inW x 18inD x 39inH, Gray (239601)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx24Dx60H 4 Shelves 1200 lbs. Cap. Per Shelf GRY (B2297973)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 24D x 84H, 7 Shelves, No Deck (790CP16)
- GLOBAL INDUSTRIAL 5 Tier Solid Stainless Steel Shelving Starter Unit, 48W x 24D x 74H (B2335398)
- GLOBAL INDUSTRIAL 5 Shelf, Extra Heavy Duty Steel Shelving Unit, 60inW x 24inD x 96inH, Gray (236646)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 18D x 84H, 5 Shelves, No Deck (790CP2)
- DURASHELF Solid Top Shelf 36"W x 24"D (SD3636)
- Global Industrial General Purpose Metal Shelving