Shop All Mailer Envelopes
Global Industrial
#3 Self Seal Poly Mailers, 10W x 13L, White, 1000PK
Mfr # 412539
Zoro # G408591572
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 10 in
- Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 412539
- Zoro # G408591572
- UPC # 707022437257
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 10 in |
Length | 13 in |
Details
Item | Poly Mailers |
Color | White |
Description
A cost effective option, these poly mailers require less postage than standard boxes. The peel and stick lip saves valuable insertion and fastening time. These mailers have high strength seams to keep contents intact. The outer surface of the mailer is white and the inner lining is silver. They are sold in quantities of 1000. The dimensions provided are the inside dimensions of the product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOLCRAFTS Manual Booklet Stapler 20 Sheet Capacity Black EA - (CO51772)
- SMEAD Expanding File 8-1/2 x 11", 2" Expansion (77243)
- SEALER SALES 26" W-Series I-Bar Sealer w/ Film Roller w/ Round Wire (W-650I)
- INTERTAPE Utility Grade Filament Tape, 24Mmx54.8M (FT70)
- GLOBAL INDUSTRIAL #00 Self Seal Bubble Mailers, 5W x 10L, Gold, 250PK (412527)
- GLOBAL INDUSTRIAL #5 Self Seal Bubble Mailers, 10-1/2W x 16L, Gold, 100PK (412533)
- GLOBAL INDUSTRIAL Packing List Envelopes W/Print, 4-1/2L x 5-1/2W, Orange, 1000PK (412403)
- GLOBAL INDUSTRIAL Full Face Envelopes, Packing List Enclosed, 5-1/2Wx4-1/2L, Orange, 500PK (354718)
- GLOBAL INDUSTRIAL #2 Self Seal Bubble Mailers, 8-1/2W x 12L, Gold, 100PK (412530)
- GLOBAL INDUSTRIAL #0 Self Seal Bubble Mailers, 6-1/2W x 10L, Gold, 250PK (412528)
- QUALITY PARK Colored Paper String/Button Inter, PK100 (QUA63574)
- Global Industrial Mailer Envelopes