Shop All Mailer Envelopes
Global Industrial
#3 Self Seal Bubble Mailers, 8-1/2W x 14-1/2L, Gold, 100PK
Mfr # 412531
Zoro # G908591706
product price: $56.79
/pk 100, $0.57/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Width 8-1/2 in
- Length 14-1/2 in
- Material Recycled Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412531
- Zoro # G908591706
- UPC # 707022437172
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 8-1/2 in |
Length | 14-1/2 in |
Details
Color | Brown |
Material | Recycled Paper |
Description
A cost effective option, these lightweight mailers require less postage than standard boxes. Their peel and stick lip saves valuable insertion and fastening time. The golden kraft paper exterior and an interior layer of 3/8 bubble lining protect contents while in transit. They are sold in quantities of 100. The dimensions provided are the inside dimensions of the product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Light Blue (UNV80572)
- ZORO SELECT DOT Label, 4 In. H, White/Red, PK100 (8RNK3)
- ZORO SELECT Fastener Tech Sheet, Grade ID Bolts/Nuts (5DFF6)
- ZORO SELECT Corrugated Boxes, 30" x 30" x 12", Kraft, 10/Bundle (55VJ27)
- GLOBAL INDUSTRIAL Packing List Envelopes, Packing List Enclosed Print, 4-1/2L x 5-1/2W, Blue, 1000PK (412579)
- GLOBAL INDUSTRIAL #0 Self Seal Bubble Mailers, 6-1/2W x 10L, Gold, 250PK (412528)
- GLOBAL INDUSTRIAL #1 Self Seal Bubble Mailers, 7-1/4W x 12L, Gold, 100PK (412529)
- GLOBAL INDUSTRIAL #6 Self Seal Bubble Mailers, 12-1/2W x 19L, Gold, 50PK (412534)
- GLOBAL INDUSTRIAL #4 Self Seal Bubble Mailers, 9-1/2W x 14-1/2L, Gold, 100PK (412532)
- GLOBAL INDUSTRIAL Full Face Envelopes, Packing List Enclosed, 5-1/2Wx4-1/2L, Orange, 500PK (354718)
- QUALITY PARK Tamper-Indicating Envelopes- 10 in. x 13 in.- 100-PK- Kraft, 100PK (QUA44420)
- Global Industrial Mailing Tubes & Cartons