Shop All Plate Casters
Global Industrial
3 Replacement Casters for Global Hardwood Dolly, 1000 Lb. Cap., 4PK
Mfr # 251444
Zoro # G008622461
product price: $37.29
/pk 4, $9.32/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 1/1/2004
- Type For Global Hardwood Dollies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 251444
- Zoro # G008622461
- UPC # 707022017855
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Width | 1/1/2004 |
Details
Type | For Global Hardwood Dollies |
Description
These casters are ideal for replacing old or worn casters on Global hardwood dollies. Industrial grade casters have a nylon bearing, powdered metal bushing and heat-treated raceway. Durable zinc plated finish. Hard rubber caster wheels offer high load capacity and floor protection. Specifically designed and manufactured by Global for their hardwood dollies.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jack Chain, Single, Zinc, Sz 18, 5 Lb, 100 Ft (2ZDE5)
- TMI Curtain Wall, 10 ft H x 12 ft W (999-00081)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A6E10B8C2P6)
- STERLING ROPE Dyneema Sling, Endless, 2 ft L, 3/8 in W, HPPE, Black (SW127DYSL0424)
- GLOBAL INDUSTRIAL 6 Polyurethane Wheel, Heavy Duty Swivel Plate Caster, 800 lb. Capacity (601120)
- GLOBAL INDUSTRIAL Replacement 5in Swivel Casters (241848)
- GLOBAL INDUSTRIAL 6 Polyurethane Wheel, Heavy Duty Rigid Plate Caster, 800 lb. Capacity (601220)
- GLOBAL INDUSTRIAL Floor Lock for 6 Casters (241851C)
- GLOBAL INDUSTRIAL 6 Caster Set for Job Site Boxes, Non-Marking Polyurethane, 2 Rigid/2 Swivel (133727)
- GLOBAL INDUSTRIAL Floor Lock for 8 Casters (241851D)
- ALBION 5" X 1-1/4" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 250 lb (P2XA05031S)
- Global Industrial Plate Casters