Shop All Bulk Storage Racks
Global Industrial
3 Level, Extra HD Bulk Storage Rack, Wood Deck, Starter, 96inW x 24inD x 72inH
Mfr # 504287
Zoro # G911826895
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 504287
- Zoro # G911826895
- UPC # 707022012386
- Country of Origin Multiple
- Category Bulk Storage Racks
Description
The cost-effective solution when youftre looking for heavy duty metal storage racks to handle hand-loaded materials. This Starter Unit includes 2 upright frames, 3 shelf levels with 5/8in thick particle wood deck and 5 deck supports per level. These bulk storage racks offer almost twice the capacity per level as standard bulk racks thanks to the formed step beam frame. Beams attach to frame in seconds without tools. The 14-gauge upright steel frame measure 1-3/4in x 1-3/4in and allows beam adjustment easily on 2in centers. Heavy-duty 12-gauge beams have 3 hooks at each end for positive connection. Also available with wire or steel deck, or rack unit alone supply your own deck.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Fire Rated File Safe, 0.66 cu ft, 44 lbs lb, Tubular Key Lock (FHW40100)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 23 5/8 in L, Red (QSB114RD)
- ECONOCO Cube Waterfall 18"L Chrome, 16ga, 24PK (RH/7B)
- PRIMELINE TOOLS Bi-Fold Door Pivot Bracket, Floor and Jamb Mount, Acme (Single Pack) (N 6543)
- GLOBAL INDUSTRIAL High Capacity Starter Rack 96x24x843 Level Steel Deck 800lb Per Shelf GRY (580911GY)
- GLOBAL INDUSTRIAL High Cap. Starter Rack 72Wx36Dx84H 3 Levels Wood Deck 1000lb Per Shelf GRY (580897GY)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving, Wood Deck, 4 Shelves, 48Wx12Dx60H, Gray (B2297265)
- GLOBAL INDUSTRIAL Vertical Bar Storage Rack, 4 Bays, 48Wx24Dx60H, 6000 Lb. Cap., Assembled (320753A)
- GLOBAL INDUSTRIAL Wide Span Rack 96Wx24Dx96H, 3 Shelves No Deck 1100 Lb Cap. Per Level, Gray (B2296818)
- GLOBAL INDUSTRIAL Record Storage Rack Without Boxes 42inW x 15ftD x 60ftH, Gray (130145)
- TENNSCO Add-On Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves (6940)
- Global Industrial Bulk Storage Racks