Shop All Bulk Storage Racks
Global Industrial
3 Level, Extra HD Bulk Storage Rack, Wood Deck, Starter, 96inW x 18inD x 72inH
Mfr # 504537
Zoro # G511826899
Free Shipping & Returns
$499.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 504537
- Zoro # G511826899
- UPC # 707022023429
- Country of Origin Multiple
- Category Bulk Storage Racks
Description
The cost-effective solution when youftre looking for heavy duty metal storage racks to handle hand-loaded materials. This Starter Unit includes 2 upright frames and 3 shelf levels with 5/8in thick particle wood deck. These bulk storage racks offer almost twice the capacity per level as standard bulk racks thanks to the formed step beam frame. Beams attach to frame in seconds without tools. The 14-gauge upright steel frame measure 1-3/4in x 1-3/4in and allows beam adjustment easily on 2in centers. Heavy-duty 12-gauge beams have 3 hooks at each end for positive connection. 18in deep models do not include deck supports. Also available with wire or steel deck, or rack unit alone supply your own deck.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC FSA-127-1.1/T/12 Fluid Level Indicator, Size 127 (FSA-127-1.1/T/12)
- DEWALT Bulk Storage Rack, 1,500lb, Metal, 3Shelves (DXST4500-W)
- AKRO-MILS 6 lb Hang & Stack Storage Bin, Plastic, 6 5/8 in W, 5 in H, 8 7/8 in L, Black (30796BLACK)
- 80/20 Butt Fastener Assembly, 25 Series (25-3369)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 24D x 72H With 4 Shelves, Wood Deck, Gray (B2297474)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx12Dx60H 6 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297835)
- GLOBAL INDUSTRIAL Safety Locking Pin For Bulk Storage Rack, Silver, 12PK (797018)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 24D x 96H With 6 Shelves, Wood Deck, Gray (B2297526)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 12D x 96H With 5 Shelves, No Deck, Gray (B2297302)
- GLOBAL INDUSTRIAL High Capacity Add-On Rack 96x36x843 Levels Steel Deck 800lb Per Level GRY (581020GY)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- Global Industrial Bulk Storage Racks