Shop All Bulk Storage Racks
Global Industrial
3 Level, Extra HD Bulk Storage Rack, Wood Deck, Add On, 72inW x 36inD x 120inH
Mfr # 504330
Zoro # G911827038
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 504330
- Zoro # G911827038
- Country of Origin Multiple
- Category Bulk Storage Racks
Description
The cost-effective solution when youftre looking for heavy duty metal storage racks to handle hand-loaded materials. This Add-On Unit includes 1 upright frame, 3 shelf levels with 5/8in thick particle wood deck and 5 deck supports per level. These bulk storage racks offer almost twice the capacity per level as standard bulk racks thanks to the formed step beam frame. Beams attach to frame in seconds without tools. The 14-gauge upright steel frame measure 1-3/4in x 1-3/4in and allows beam adjustment easily on 2in centers. Heavy-duty 12-gauge beams have 3 hooks at each end for positive connection. Also available with wire or steel deck, or rack unit alone supply your own deck.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Liner, 5 gal., PK100 (PLA-03187)
- TECHNIBILT SHELVING SYSTEMS Three-Sided Frame, 24x48 (3F2448CH)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 19 1/2 in L, 15 1/2 in W, 13 in H (SNT195RD)
- 80/20 Support, 45 deg., 1501 x 12" (2557)
- GLOBAL INDUSTRIAL High Capacity Add-On Rack 96x36x843 Levels Steel Deck 800lb Per Level GRY (581020GY)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 18 x 60W With 4 Shelves, No Deck, Gray (B2297523)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 24D x 84H With 6 Shelves, Wood Deck, Gray (B2297521)
- GLOBAL INDUSTRIAL Record Storage Rack Starter Letter Legal 96W x 42D x 120H (258196N)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297905)
- GLOBAL INDUSTRIAL Wide Span Rack 96Wx24Dx96H, 3 Shelves No Deck 1100 Lb Cap. Per Level, Gray (B2296818)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves (6940)
- Global Industrial Bulk Storage Racks