Shop All Bulk Storage Racks
Global Industrial
3 Level, Extra HD Bulk Storage Rack, Wood Deck, Add On, 60inW x 24inD x 120inH
Mfr # 504326
Zoro # G911826918
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 504326
- Zoro # G911826918
- Country of Origin Multiple
- Category Bulk Storage Racks
Description
The cost-effective solution when youftre looking for heavy duty metal storage racks to handle hand-loaded materials. This Add-On Unit includes 1 upright frame, 3 shelf levels with 5/8in thick particle wood deck and 5 deck supports per level. These bulk storage racks offer almost twice the capacity per level as standard bulk racks thanks to the formed step beam frame. Beams attach to frame in seconds without tools. The 14-gauge upright steel frame measure 1-3/4in x 1-3/4in and allows beam adjustment easily on 2in centers. Heavy-duty 12-gauge beams have 3 hooks at each end for positive connection. Also available with wire or steel deck, or rack unit alone supply your own deck.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 1/4 in W, 12 in H, 23 7/8 in L, Yellow (30289YELLO)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 10 7/8 in W, 5 in H (DG92050BL)
- CPP S100x8 Female Buttress x 2 Female NPT Pipe Thread, HFFM/32U/027 (B700415)
- 80/20 Panel Retainer, 10 Series, Width 2 In. (2497)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 18D x 72H With 4 Shelves, Wood Deck, Gray (B2297516)
- GLOBAL INDUSTRIAL Additional Level For 60W x 24D High Capacity Rack Wire Deck, Gray (581097GY)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48W x 24D x 72H With 4 Shelves, Wood Deck, Gry (B2297261)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 48Wx36D Wood Deck 1200 Lb Cap., Gray (B2296803)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 72Wx15D Wood Deck 900 Lb Capacity, GRY (B2297153)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 24D x 84H With 7 Shelves, Wood Deck, Gray (B2297537)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx24Dx96H 7 Shelves 1200 lbs. Cap. Per Shelf GRY (B2297851)
- Global Industrial Bulk Storage Racks