Shop All Bulk Storage Racks
Global Industrial
3 Level, Extra HD Bulk Storage Rack, Wire Deck, Starter, 96inW x 48inD x 120inH
Mfr # 504490
Zoro # G011827013
product price: $941.99
/ea
Free Shipping & Returns
$941.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 504490
- Zoro # G011827013
- Country of Origin Multiple
- Category Bulk Storage Racks
Description
The cost-effective solution when youftre looking for heavy duty metal storage racks to handle hand-loaded materials. This Starter Unit includes 2 upright frames, 3 shelf levels with wire deck and 5 deck supports per level. These bulk storage racks offer almost twice the capacity per level as standard bulk racks thanks to the formed step beam frame. Beams attach to frame in seconds without tools. The 14-gauge upright steel frame measure 1-3/4in x 1-3/4in and allows beam adjustment easily on 2in centers. Heavy-duty 12-gauge beams have 3 hooks at each end for positive connection. Also available with wood or steel deck, or rack unit alone supply your own deck.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 18 3/4 in L, 11 7/8 in W, 1 3/4 in H (8040085269)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 60 in W, 78 in H, Stationary (HDCP246078-4S95)
- AMERICAN BUILT PRO Storage Tote, Black, Styrene Plastic, 13 in L, 13 in W, 7 in H (1313 P12)
- QUANTUM STORAGE SYSTEMS 25 lb Shelf Storage Bin, High Impact Polystyrene, 4-5/8 in W, 4-5/8 in H, 17-5/8 in L, Gray, 6 PK (K-QED604GY-6)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 24D x 60H With 4 Shelves, Wood Deck, Gray (B2297505)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 24D x 84H With 7 Shelves, Wood Deck, Gry (B2297244)
- GLOBAL INDUSTRIAL 48Lx18Wx78-1/2H Stationary Dual Level Carton Stand With 6 Dividers (184205)
- GLOBAL INDUSTRIAL Record Storage Rack With 18 Boxes, 42W x 15D x 60H, Gray (130098)
- GLOBAL INDUSTRIAL Wide Span Rack 96Wx24Dx96H, 3 Shelves No Deck 800 Lb Cap. Per Level, Gray (B2297096)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 96H With 6 Shelves, Wood Deck, Gray (B2297494)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (7B469)
- Global Industrial Bulk Storage Racks