Shop All Bulk Storage Racks
Global Industrial
3 Level, Extra HD Bulk Storage Rack, Wire Deck, Starter, 96inW x 24inD x 120inH
Mfr # 504488
Zoro # G911827007
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 504488
- Zoro # G911827007
- UPC # 707022013925
- Country of Origin Multiple
- Category Bulk Storage Racks
Description
The cost-effective solution when youftre looking for heavy duty metal storage racks to handle hand-loaded materials. This Starter Unit includes 2 upright frames, 3 shelf levels with wire deck and 5 deck supports per level. These bulk storage racks offer almost twice the capacity per level as standard bulk racks thanks to the formed step beam frame. Beams attach to frame in seconds without tools. The 14-gauge upright steel frame measure 1-3/4in x 1-3/4in and allows beam adjustment easily on 2in centers. Heavy-duty 12-gauge beams have 3 hooks at each end for positive connection. Also available with wood or steel deck, or rack unit alone supply your own deck.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Metal Antimicrobial Shelving Unit, 18"D x 48"W x 87"H, 11 Shelves, Steel (472C-18PL-AM)
- AKRO-MILS Plastic Divider, Black, 4 1/8 in L, 4 1/8 in W, 4 7/8 in H, 12 PK (40020)
- STRUCTURAL PLASTICS Add-On Plastic Shelving, Open Style, 24 in D, 96 in W, 24 in H, 1 Shelves, Black (S9624A)
- VELOX Wire Partition Panel, 22 In x 66 In (X02266)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx24Dx96H 7 Shelves 1200 lbs. Cap. Per Shelf GRY (B2297851)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 60Wx48Dx60H 3 Levels Steel Deck 1300lb Per Level GRY (581051GY)
- GLOBAL INDUSTRIAL Wide Span Rack 96Wx24Dx96H, 3 Shelves No Deck 1100 Lb Cap. Per Level, Gray (B2296818)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 48Wx24Dx60H 3 Levels Wire Deck 1500 Lb. Per Level GRY (581058GY)
- GLOBAL INDUSTRIAL Record Storage Rack Without Boxes 42inW x 15ftD x 60ftH, Gray (130145)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 60Wx24Dx84H 3 Levels Wood Deck 1300 Lb. Per Level GRY (581001GY)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Dove Gray (DD67341S)
- Global Industrial Bulk Storage Racks