Shop All Bulk Storage Racks
Global Industrial
3 Level, Extra HD Bulk Storage Rack, Wire Deck, Add On, 96inW x 24inD x 72inH
Mfr # 504497
Zoro # G911827045
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 504497
- Zoro # G911827045
- Country of Origin Multiple
- Category Bulk Storage Racks
Description
The cost-effective solution when youftre looking for heavy duty metal storage racks to handle hand-loaded materials. This Add-On Unit includes 1 upright frame, 3 shelf levels with wire deck and 5 deck supports per level. These bulk storage racks offer almost twice the capacity per level as standard bulk racks thanks to the formed step beam frame. Beams attach to frame in seconds without tools. The 14-gauge upright steel frame measure 1-3/4in x 1-3/4in and allows beam adjustment easily on 2in centers. Heavy-duty 12-gauge beams have 3 hooks at each end for positive connection. Also available with wood or steel deck, or rack unit alone supply your own deck.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow-E, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (17E-8)
- AKRO-MILS Black Plastic Divider, Divider W (41410)
- ECONOCO 2'x7' Black Portable Grid Panel, Pack Of 3 (B2X7)
- ZORO SELECT Modular Stacking Rack, 19x14 in., 3700 lb. (SZ BX)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 24D x 84H With 5 Shelves, No Deck, Gray (B2297197)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 18D x 60H With 4 Shelves, Wood Deck, Gray (B2297543)
- GLOBAL INDUSTRIAL Wide Span Rack 96Wx36Dx 60H, 3 Shelves No Deck 800 Lb Cap. Per Level, Gray (B2297040)
- GLOBAL INDUSTRIAL Record Storage Rack Starter Letter Legal 96W x 42D x 120H (258196N)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 60H With 5 Shelves, No Deck, Gray (B2297675)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36Wx18Dx60H, 5 Shelves, 1500 Cap. Per Shelf, Gray (B2297919)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- Global Industrial Bulk Storage Racks