Shop All Bulk Storage Racks
Global Industrial
3 Level, Extra HD Bulk Storage Rack, Steel Deck, Starter, 96inW x 24inD x 96inH
Mfr # 504359
Zoro # G911826994
product price: $760.99
/ea
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 504359
- Zoro # G911826994
- UPC # 707022012904
- Country of Origin Malaysia
- Category Bulk Storage Racks
Description
The cost-effective solution when youftre looking for heavy duty metal storage racks to handle hand-loaded materials. This Starter Unit includes 2 upright frames and 3 shelf levels with steel deck. 5/8in thick rib-formed steel deck features a galvanized finish. These bulk storage racks offer almost twice the capacity per level as standard bulk racks thanks to the formed step beam frame. Beams attach to frame in seconds without tools. The 14-gauge upright steel frame measure 1-3/4in x 1-3/4in and allows beam adjustment easily on 2in centers. Heavy-duty 12-gauge beams have 3 hooks at each end for positive connection. Also available with wire or wood deck, or rack unit alone supply your own deck.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Panel Gasket, 15 S (2120)
- REMCO White Stacking & Nesting Tote Tub, Plastic (6921)
- TRITON PRODUCTS 1 In. to 2 In. Hold Range Steel Extended Spring Clip for LocBoard 5 Pack (53120)
- TINKERTOOLS 0.75 in. Drum Fluid Level Indicator (TI2614095)
- GLOBAL INDUSTRIAL Expandable Add-On Rack 36Wx12Dx84H, 3 Levels No Deck 1500 Lb Per Level, Gray (B2297174)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 18D x 72H With 4 Shelves, Wood Deck, Gray (B2297516)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 12D x 84H With 6 Shelves, No Deck, Gray (B2297685)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 24D x 84H With 5 Shelves, No Deck, Gray (B2297197)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 24D x 60H With 4 Shelves, Wood Deck, Gray (B2297505)
- GLOBAL INDUSTRIAL Wide Span Rack With 3 Shelves No Deck, 96W x 24D x 84H, 1100 Lb Shelf Cap (790CP14)
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves, Dove Gray (DD67523SD)
- Global Industrial Bulk Storage Racks