Shop All Bulk Storage Racks
Global Industrial
3 Level, Extra HD Bulk Storage Rack, Steel Deck, Add On, 96inW x 36inD x 120inH
Mfr # 504396
Zoro # G811826865
Free Shipping & Returns
$971.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 504396
- Zoro # G811826865
- Country of Origin Malaysia
- Category Bulk Storage Racks
Description
The cost-effective solution when youftre looking for heavy duty metal storage racks to handle hand-loaded materials. This Add-On Unit includes 1 upright frame and 3 shelf levels with steel deck. 5/8inft thick rib-formed steel deck features a galvanized finish. These bulk storage racks offer almost twice the capacity per level as standard bulk racks thanks to the formed step beam frame. Beams attach to frame in seconds without tools. The 14-gauge upright steel frame measure 1-3/4in x 1-3/4in and allows beam adjustment easily on 2in centers. Heavy-duty 12-gauge beams have 3 hooks at each end for positive connection. Also available with wire or wood deck, or rack unit alone supply your own deck.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Inside Corner Bracket, 8 Hole, For 15S (4304)
- ZORO SELECT 48x30 in. Engineered Wood Workbench Top (4KYZ4)
- AMGOOD Stainless Steel Metal Table with Undershelf, 96 Long X 30 Deep (AMG WT-3096)
- LEWISBINS 500 lb Hang & Stack Storage Bin, Polyester, 18 1/8 in W, 6 1/8 in H, 25 5/16 in L, Gray (SN2217-6PSM GREY)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 96Wx24D No Deck 1100 Lb Capacity, Gray (B2296964)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 24D x 84H With 7 Shelves, Wood Deck, Gray (B2297537)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 12D x 84H With 5 Shelves, Wood Deck, Gry (B2297367)
- GLOBAL INDUSTRIAL Additional Shelf, Extra Heavy Duty Rack, Wood Deck, 60inW x 48inD, Gray (504283A)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 24D x 96H With 6 Shelves, Wood Deck, Gray (B2297526)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 24D x 84H With 7 Shelves, No Deck, Gray (B2297705)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves (7B511)
- Global Industrial Bulk Storage Racks