Shop All Bulk Storage Racks
Global Industrial
3 Level, Extra HD Bulk Storage Rack, No Deck, Starter, 72inW x 48inD x 96inH
Mfr # 504421
Zoro # G911826864
product price: $530.05
/ea
Free Shipping & Returns
$530.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 504421
- Zoro # G911826864
- Country of Origin Malaysia
- Category Bulk Storage Racks
Description
The cost-effective solution when youftre looking for heavy duty metal storage racks to handle hand-loaded materials. Starter Unit includes 2 upright frames, 3 shelf levels and 5 deck supports per level. These bulk storage racks offer almost twice the capacity per level as standard bulk racks thanks to the formed step beam frame. Beams attach to frame in seconds without tools. The 14-gauge upright steel frame measures 1-3/4in x 1-3/4in and allows beam adjustment easily on 2in centers. Heavy-duty 12-gauge beam connectors have 3 hooks at each end for positive connection. Choose from wire, wood or steel deck sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Heavy Duty Work Stands, Steel, 60" W, 30" Height, 2000 lb., Straight (WS360GP)
- WHITMOR Add-On Skirt Hanger Set3 (6021-181-D)
- FLEMING SUPPLY Fleming Supply Digital Electronic Safe with Keypad, 2.5 Cubic Feet and 2 Manual Override Keys (449638IFJ)
- ZORO SELECT Single Rod, Pk5 (6YB92)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 24D x 84H With 7 Shelves, No Deck, Gray (B2297705)
- GLOBAL INDUSTRIAL Safety Locking Pin For Bulk Storage Rack, Silver, 12PK (797018)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 18D x 96H With 6 Shelves, Wood Deck, Gry (B2297320)
- GLOBAL INDUSTRIAL 48Lx18Wx78-1/2H Stationary Dual Level Carton Stand With 6 Dividers (184205)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36Wx18Dx60H, 5 Shelves, 1500 Cap. Per Shelf, Gray (B2297919)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx24Dx84H 5 Shelves 1200 lbs. Cap. Per Shelf GRY (B2297771)
- VESTIL Starter Gravity Flow Rack, 48 in D, 96 in W, 5 Shelves, Blue (FLOW-4-5)
- Global Industrial Bulk Storage Racks