Shop All Bulk Storage Racks
Global Industrial
3 Level, Extra HD Bulk Storage Rack, No Deck, Starter, 72inW x 18inD x 72inH
Mfr # 504531
Zoro # G011826917
product price: $307.49
/ea
Free Shipping & Returns
$307.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 504531
- Zoro # G011826917
- UPC # 707022023382
- Country of Origin Malaysia
- Category Bulk Storage Racks
Description
The cost-effective solution when youftre looking for heavy duty metal storage racks to handle hand-loaded materials. Starter Unit includes 2 upright frames and 3 shelf levels. These bulk storage racks offer almost twice the capacity per level as standard bulk racks thanks to the formed step beam frame. Beams attach to frame in seconds without tools. The 14-gauge upright steel frame measure 1-3/4in x 1-3/4in and allows beam adjustment easily on 2in centers. Heavy-duty 12-gauge beam connectors have 3 hooks at each end for positive connection. 18inD models do not include deck supports. Welded base plates on 18inD racks accept optional caster kit for mobility. Casters include 5in x 1-1/4in non-marring polyurethane wheels 2 swivel, 2 rigid and offer 1,000 lb. capacity. Choose from wire, wood or steel deck sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 29 in L, Green (QMS743GN)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Blue (3-210B-6)
- TENNSCO 20 ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478APY)
- 80/20 Trans Inside Crn Brkt 2 Hole 10S To 15S (4509)
- GLOBAL INDUSTRIAL Reel Mount Rack, 36W x 24D x 84H, Gray (390205)
- GLOBAL INDUSTRIAL Wide Span Rack With 3 Shelves No Deck, 96W x 24D x 84H, 1100 Lb Shelf Cap (790CP14)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 12D x 96H With 5 Shelves, No Deck, Gray (B2297302)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 60Wx24Dx84H 3 Levels Wood Deck 1300 Lb. Per Level GRY (581001GY)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 24D x 60H With 4 Shelves, Wood Deck, Gray (B2297505)
- GLOBAL INDUSTRIAL Wide Span Rack 96Wx24Dx60H, 3 Shelves No Deck 800 Lb Cap. Per Level, Gray (B2297035)
- TENNSCO Add-On Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves (6940)
- Global Industrial Bulk Storage Racks