Shop All Workbench Pedestals
Global Industrial
3 Drawer Workbench Pedestal W/Built-In Base
Mfr # 606960
Zoro # G009146591
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 32 in
- Width 15-3/4 in
- Depth 20 in
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 606960
- Zoro # G009146591
- UPC # 707022080927
- Country of Origin China
- Category Workbench Pedestals
Dimensions
Height | 32 in |
Width | 15-3/4 in |
Depth | 20 in |
Details
Item | Drawer Pedestal |
Color | Gray |
Material | Steel |
Assembly | Not required |
Description
Drawer Pedestal
- Dimensions: 15-3/4Wx20Dx32H.
- Construction: Steel.
- Color Finish.: Gray.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Embrey Steel Bracket, Hammered White 2"W x 6"D x 3 3/4"H (BKTM02X06X03EBHWH)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 85"H, 4 Shelves, Chrome (2KPE4)
- ECONOCO Lingerie Hanger, 16", Loop Hook, PK100 (LIN/16-LH)
- FATH Hammer Nut, Fath, 15 / 40 Series, PK4 (096H08615)
- GLOBAL INDUSTRIAL 2 Drawer Pedestal with Built in Base (318857)
- GLOBAL INDUSTRIAL 4 Drawer Workbench Pedestal W/Built-In Base (606961)
- VIDMAR Cabinet Pedestal, 30 x 27-3/4 x 33H, Blue (SCU1004A-FTKADB)
- PORTAMATE Pedestal Roller Stand (PM5090)
- VIDMAR Cabinet Pedestal, 30 x 28-3/4 x 33H, Blue (SCU1023A-FTKADB)
- TENNSCO Drawer Pedestal, 15 W x 24 D x 32 H, Gray (MD-1524 MED GREY)
- Global Industrial Workbench Components