Shop All File Cabinets
Global Industrial
3 Drawer Pedestal File Cabinet, Black
Mfr # 240272
Zoro # G208610909
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 29 in
- Overall Depth 20
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 240272
- Zoro # G208610909
- UPC # 707022018883
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 29 in |
Overall Depth | 20 |
Width | 16 in |
Details
Color | Black |
Description
Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. Partition Connectors and Accessories are made of steel for long lasting durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Dark Gray Fabric Church Chair (4-FD-CH0221-4-SV-DKGY-BAS-GG)
- DREAMSEAT Xpression Pro Gaming Chair with Buffalo Bills Secondary Logo (XZXPPRO032-PSNFL20016A)
- BAXTON STUDIO Cormac Transitional Walnut Brown Finished Wood and Gold Metal 2-Drawer Nightstand (208-12138)
- OSBORNE WOOD PRODUCTS 4 x 5/16 Hanger Bolt in Hardware (920HW)
- GLOBAL INDUSTRIAL 30W Premium Lateral File Cabinet, 4 Drawer, Black (252467BK)
- GLOBAL INDUSTRIAL 2 Drawer Pedestal File Cabinet, Black (240271)
- GLOBAL INDUSTRIAL 36W Premium Lateral File Cabinet, 4 Drawer, Black (252470BK)
- GLOBAL INDUSTRIAL 41W Flat File Cabinet, 5 Drawer, Gray (506825GY)
- GLOBAL INDUSTRIAL 54W Flat File Cabinet, 5 Drawer, Gray (506827GY)
- GLOBAL INDUSTRIAL Overhead Cabinet, 48W, Black (240277)
- HIRSH 15 in W 2 Drawer Pedestal Files, Black, Letter (21119)
- Global Industrial File Cabinets