Shop All Training & Computer Tables
Global Industrial
3 Drawer Low File Cabinet, Black
Mfr # 695450
Zoro # G008641615
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15-1/2 in
- Height 23-1/2 in
- Tabletop Material Steel
- Tabletop Color Black
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 695450
- Zoro # G008641615
- UPC # 707022322782
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 15-1/2 in |
Height | 23-1/2 in |
Depth | 20-1/2 in |
Details
Item | Pedestal |
Tabletop Material | Steel |
Tabletop Color | Black |
Assembled/Unassembled | Assembled |
Description
Box drawer includes plastic divider and accessory tray. File drawer includes hang rail to convert from letter sized to legal sized filing and 1 caster to offer support and easy drawer maneuverability. 4 adjustable glides at the base create stability on uneven surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Portable Presentation Lectern MI-7971 (MI-7971)
- BESTAR Hutch with Frosted Glass Door, 18.2" D, 30.1" W, 28.3" H, White (160521-1117)
- DAC Heavy-duty Mobile CPU Tower Stand (DTA02150)
- LORELL Gray Flannel Guest Chair with Sled Base (68562)
- GLOBAL INDUSTRIAL Adjustable Height Plastic Folding Table, 30 x 20, White (B2241286)
- GLOBAL INDUSTRIAL Adjustable Height Plastic Folding Table, 30 x 20, Charcoal (B2241292)
- GLOBAL INDUSTRIAL Height Adjustable Table, 72W x 30D x 22-1/4 to 37-1/4H, Rustic Gray (695751RGY)
- GLOBAL INDUSTRIAL Blow Molded Folding Training Table, Gray, 60 x 24 (695739)
- NATIONAL PUBLIC SEATING Rectangle Seminar Table, 18" X 72" X 29-1/2", Blow-molded plastic Top, Speckled Gray (BT1872)
- KEE Regency Kee 60 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT6024CHBPBK)
- SAFCO Rectangle Flip-N-Go 18 x 72" Rectangular Training, 72 X 18 X 29, Laminate Top Top, Folkstone (LF1872TSLVFLK4)
- Global Industrial Training & Computer Tables