Shop All Bulletin Boards
Global Industrial
3 Door Enclosed Bulletin Board, Cork, Aluminum Frame. 72in x 48in
Mfr # 695542
Zoro # G908620543
product price: $480.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$480.99
Free 30-Day Returns
Key Features
- Width 72 in
- Height 48 in
- Board Color Natural
- Depth 2 in
- Board Style Without Header
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695542
- Zoro # G908620543
- UPC # 707022354318
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 72 in |
Height | 48 in |
Depth | 2 in |
Details
Board Color | Natural |
Item | Cork Board |
Board Style | Without Header |
Description
The resilient natural cork surface is self-healing, so your board will always look neat and new. Doors feature full-length hinges and 2.7 mm thick shatter-resistant acrylic windows. Lockable hinged doors with keys for added security. All mounting hardware included - Easy to install.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO 6" Binder with Hooks 9-1/2"x11", Gray (A7054114A)
- TAPE LOGIC Tape LogicĀ® Rectangle Laser Labels, 3" x 5", Fluorescent Green, 400/Case (LL175GN)
- CANON Maintenance Cartridge MC31 (1156C005)
- VELAB Hanging Scale 100 kg/200lb 0.05kg/0.1lb (VE-HSS100)
- GLOBAL INDUSTRIAL Cork Bulletin Board w/Aluminum Frame, 48 x 36 (695318)
- GLOBAL INDUSTRIAL Cork Bulletin Board w/Aluminum Frame, 36 x 24 (695463)
- GLOBAL INDUSTRIAL Fabric Mesh Bulletin Board, 72inW x 48inH, Gray (695878GY)
- GLOBAL INDUSTRIAL Cork Board - Aluminum Frame - 60 x 36 (695492)
- GLOBAL INDUSTRIAL Large Cork Bulletin Board w/Aluminum Frame - 96 x 48 (695320)
- GLOBAL INDUSTRIAL Fabric Mesh Bulletin Board, 36inW x 24inH, Gray (695876GY)
- UNIVERSAL Cork Bulletin Bar, Brown, 48 x 1 (UNV43448)
- Global Industrial Bulletin Boards