Shop All Self-Dumping Hoppers
Global Industrial
3 Cu. Yd. Self-Dumping Forklift Hopper With Bump Release, 6000 Lb. Cap.
Mfr # 989026
Zoro # G208620847
original price:
$2,616.99
4% off
new price: $2,492.99
/ea
Item requires special delivery charges. A $430.00 per item surcharge will be applied.
$2,492.99
Free 30-Day Returns
Key Features
- Outside Height 51-5/8
- Outside Length 68-1/2; 92-15/16 Dumping
- Outside Width 81-3/16
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 989026
- Zoro # G208620847
- UPC # 707022407250
- Country of Origin China
- Category Self-Dumping Hoppers
Dimensions
Outside Height | 51-5/8 |
Outside Length | 68-1/2; 92-15/16 Dumping |
Outside Width | 81-3/16 |
Details
Material | Steel |
Color | Blue |
Item | Self Dumping Hopper w/ Bump Release |
Description
This hopper automatically dumps when the integral bumper release contacts the side of the dumpster and returns to the upright / locked position automatically after dumping. Unit also includes a 4'L cable that may be operated from the seat of the forklift to manually dump the hopper. Safety restraint is included to help secure the hopper to the forklift. Multiple hoppers are stackable if you stack the top hopper turned 90° from the bottom hopper. Units rotate approximately 68°. Durable scratch-resistant blue enamel coated hopper features a black powder coated forklift base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Heavy Service Swivel Caster, 5" x 2" Forged Steel Wheel, 1/2" Sealed Precision Ball Bearings (S-HS-5FSB)
- SUPERWINCH SX12SR Winch (1712201)
- COTTERMAN Safety Chain, Yellow, 4 Step (4TR26A6E10B8C2D3P6)
- DAYTON Hand Truck, Dual Handle, 49x22-1/4x22 (21U669)
- GLOBAL INDUSTRIAL 1/2 Cu Yard Heavy-Duty Self-Dumping Hoppers - 52-1/2Wx37-3/4Dx32-1/2H - Gray (238323GY)
- GLOBAL INDUSTRIAL Medium Duty Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lb. Cap., Gray (989014)
- GLOBAL INDUSTRIAL 1/4 Cubic Yard Low-Profile Self-Dumping Forklift Hopper, 6000 Lb. Cap. (989027)
- GLOBAL INDUSTRIAL Medium Duty Self Dumping Forklift Hopper, 1-1/2 Cu. Yd., 4000 Lb. Cap., Gray (989013)
- GLOBAL INDUSTRIAL 1-1/2 Cubic Yard Low-Profile Self-Dumping Forklift Hopper, 6000 Lb. Cap. (989030)
- GLOBAL INDUSTRIAL Medium Duty Self Dumping Forklift Hopper, 1 Cu. Yd., 4000 Lb. Cap., Gray (989012)
- MCCULLOUGH INDUSTRIES Global Industrial„¢ Medium Duty Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs Cap, Gray (20055GY)
- Global Industrial Tilt & Cube Trucks