Shop All Cable Protectors
Global Industrial
3-Channel Industrial Cable Protector, 22,000 lbs. Cap., Black & Yellow
Mfr # 670618
Zoro # G108620541
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber/Plastic
- Color Yellow
- Length 35-7/16 in
- Channel Height 2/7/2008
- Width 19-11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 670618
- Zoro # G108620541
- UPC # 707022482370
- Country of Origin China
- Category Cable Protectors
Dimensions
Length | 35-7/16 in |
Channel Height | 2/7/2008 |
Width | 19-11/16 in |
Details
Material | Rubber/Plastic |
Color | Yellow |
Description
The Global Industrial; 3-Channel Industrial Cable Protector offers simple protection for wires, cables, or hose lines in high-traffic facilities. Use it in warehouses and large storerooms, and storehouse areas where loaded pallet jack trucks, forklifts, and similar vehicles navigate the area. Ideal for protecting power lines, data lines, and various cables that need to stay connected at all times. This 3-Channel cable protector is constructed of resilient plastic and rubber material to help protect from liquids and oils while ensuring lasting use and durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 0.15A, 250V AC, Non-Indicating (FRN-R-15/100)
- ZORO SELECT Clamp, Cushioned, Dia 5/16 In, PK50 (CWV0607Z1)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2725CR)
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 40A (783XZ5)
- GLOBAL INDUSTRIAL 39L x 5W x 3/4H Molded Rubber Cable Protector, 2200 lbs Cap., Black (708184BK)
- GLOBAL INDUSTRIAL 3-Channel Heavy-Duty Cable Protector, 32,600 lbs. Cap., Black & Yellow (670619)
- GLOBAL INDUSTRIAL 5-Channel Heavy-Duty Cable Protector, 32,600 lbs. Cap., Black & Yellow (670622)
- TOOL RWG-6 Snap-In Cable Guard (TO159637)
- ELECTRIDUCT Home and Office 30" Small Drop Over- Black (DO-ED-SM-30-BK)
- HELI-TUBE 1/4 In. OD X 50FT Purple Polyethylene Spiral Wrap (HT 1/4 C PU-50)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEH6)
- Global Industrial Cable Protectors