Shop All Cable Protectors
Global Industrial
3-Channel Heavy-Duty Cable Protector, 32,600 lbs. Cap., Black & Yellow
Mfr # 670619
Zoro # G408620494
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber/Plastic
- Color Yellow
- Channel Height 2/7/2008
- Length 35-7/16 in
- Width 19-11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 670619
- Zoro # G408620494
- UPC # 707022482387
- Country of Origin China
- Category Cable Protectors
Dimensions
Channel Height | 2/7/2008 |
Length | 35-7/16 in |
Width | 19-11/16 in |
Details
Material | Rubber/Plastic |
Color | Yellow |
Description
The Global Industrial; 3-Channel Heavy-Duty Cable Protector offers simple protection for wires, cables, or hose lines in high-traffic facilities. Use it in warehouses and large storerooms, and storehouse areas where heavy-loaded pallet jack trucks, forklifts, and similar vehicles navigate the area. Ideal for protecting power lines, data lines, and various cables that need to stay connected at all times. This 3-Channel cable protector is constructed of resilient plastic and rubber material to help protect from liquids and oils while ensuring lasting use and durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 500 Pc Pk - Red color - Nylon - 50 Lbs Tensile Strength (CT254CL-RED)
- NVENT HOFFMAN Mild Steel Door Enclosure, 42 in H, 8 in D (CSD42368LG)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6514)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A242408LP)
- GLOBAL INDUSTRIAL 39L x 5W x 3/4H Molded Rubber Cable Protector, 2200 lbs Cap., Black (708184BK)
- GLOBAL INDUSTRIAL 5-Channel Heavy-Duty Cable Protector, 32,600 lbs. Cap., Black & Yellow (670622)
- ELASCO PRODUCTS Five channel, 1-1/4 in push button lid, (UG5140-GLOW)
- ELASCO PRODUCTS Elasco Heavy Duty 1 Channel Cable Protector 3in Channel, (MG1300)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 31"- Wood Grain (CSX-1.5-31-WG)
- ELECTRIDUCT Compact Cord Protector with Single Channel- 5ft- Beige (CC-RI-CP-SM-5-BE)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 25 ft.L (FT3Y25)
- Global Industrial Cable Protectors