Shop All Label Holders
Global Industrial
3 Black Label Holder, 25 Piece
Mfr # ABM3-25
Zoro # G108596594
original price:
$23.39
10% off
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1-1/4 in
- Width 33 in
- Color Black
- Length 3 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # ABM3-25
- Zoro # G108596594
- UPC # 707022365772
- Country of Origin China
- Category Label Holders
Dimensions
Height | 1-1/4 in |
Width | 33 in |
Length | 3 in |
Details
Color | Black |
Material | Plastic |
Description
. 3W x 1-1/4H Black Plastic Snaps onto shelf. Accepts slide in label. Package Quantity 25.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, PK5, 7046-1HV-PK (7046-1HV-PK)
- SAFEWAZE WELDING FULL BODY HARNESS: 3D, (FS77326-FR-3X)
- HY-KO Number House 2 3-1/4In Refl (PS-20/2)
- PROPPER Tactical Polo, S, LAPD Navy (F53834C450S)
- GLOBAL INDUSTRIAL Clear Label Holder 3W x 1-1/4H With Paper Insert, 25 Piece (ABM3C-25)
- BSC PREFERRED 1/2 x 3'' Magnetic C-Channel Cardholders, 25PK (S-7693)
- BIN BUDDY Holder, Label, Pk25 (BB-35)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 8", White, 25/Case (LH179)
- TRI-DEX Label Holder, Snap-In, 3/4x3 In, PK25 (TR-0813)
- AIGNER INDEX Label Holder, Magnetic, 2x6, PK25 (MC206)
- AIGNER INDEX Label Holder, Clear, Smooth, Slide In, PK25 (EP-2400)
- Global Industrial Label Holders