Shop All Disposable Suits & Coveralls
Global Industrial
2XL, 25 PK, White, 60% Polypropylene/40% Polyethylene
Mfr # 708188XXL
Zoro # G708610843
product price: $180.99
/pk 25, $7.24/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material 60% Polypropylene/40% Polyethylene
- Color White
- Length 71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708188XXL
- Zoro # G708610843
- UPC # 707022348508
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 2XL |
Length | 71 in |
Details
Material | 60% Polypropylene/40% Polyethylene |
Color | White |
Description
The microporous coverall is designed to provide full body protection for multiple applications including automotive refinishing, waste management, remediation, and more. The coverall is made of a liquid-resistant film that is laminated to a fabric-like polypropylene lining to ensure safety against non-hazardous particles, light splashes, and aerosols. The lightweight, antistatic design is breathable for user comfort during extended work days. Includes open wrists and ankles for added comfort and breathability. Zip front for easy user access and removal. Color finish is White. Size is 2X-Large. Package quantity is 25/Case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sign Base, Aluminum, (86339)
- SHOWA VF, Coated Gloves, Grn, 7, 3FA50, PR (4500-07-V)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, LHR104GNYL (LHR104GNYL)
- CAROLINA SHOE Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- GLOBAL INDUSTRIAL Disposable Coverall, L, 25 PK, White, Polypropylene (708186L)
- GLOBAL INDUSTRIAL Disposable Coverall, L, 25 PK, White, 60% Polypropylene/40% Polyethylene (708188L)
- GLOBAL INDUSTRIAL Disposable Coverall, XL, 25 PK, White, 60% Polypropylene/40% Polyethylene (708190XL)
- GLOBAL INDUSTRIAL Disposable Coverall, XL, 25 PK, White, Polypropylene (708186XL)
- GLOBAL INDUSTRIAL 2XL, 25 PK, White, 60% Polypropylene/40% Polyethylene (708190XXL)
- GLOBAL INDUSTRIAL Disposable Coverall, 2XL, 25 PK, White, Polypropylene (708186XXL)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68972)
- Global Industrial Disposable Suits & Coveralls